Shop All Lock Nuts
Zoro Select
Lock Nut, 9/16"-18, Nylon, Grade 8, Yellow Zinc, 0.469 in Ht, 50 PK
Mfr # 57NS8
Zoro # G2450434
product price: $28.69
/pk 50, $0.57/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Hex Type Standard Hex
- Material Nylon
- Finish Yellow Zinc
- Hex Height 0.469 in
- Hex Width 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 57NS8
- Zoro # G2450434
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 9/16"-18 |
Hex Height | 0.469 in |
Hex Width | 7/8 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Material | Nylon |
Material Grade/Class | Grade 8 |
Finish | Yellow Zinc |
Standards | ASME B18.16.6 |
System of Measurement | Inch |
Thread Type | Coarse and Fine |
Locknut Series | NE |
Description
Lock Nuts,9/16-18 N1610 NYLON INS,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 80 mm Shaft Dia, 5 PK (M36000.080.0001)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (U07040.025.0125)
- KIPP Spring Pin Similar To DIN 11024, Form:E Single, D1=2, D3=2, 5, D4=9-14, Steel Electro Zinc-Plated (K1137.11200)
- MKT FASTENING Sup-R-Drop Flanged Coil Thread Anchor, 1/2" Dia, 1-9/16" L, Steel Zinc Plated, 25 PK (133800L)
- ZORO SELECT Lock Nut, 5/8"-11, Nylon, Grade 8, Yellow Zinc, 0.593 in Ht, 50 PK (62NS8)
- ZORO SELECT Lock Nut, 1-1/2"-6, Nylon, Grade 8, Yellow Zinc, 1.313 in Ht, 2 PK (150NS8)
- ZORO SELECT Lock Nut, 3/4"-16, Nylon, Grade 8, Yellow Zinc, 0.742 in Ht, 50 PK (76NS8)
- ZORO SELECT Nylon Insert Lock Nut, M8-1.25, A2 Stainless Steel, Not Graded, Plain, 8 mm Ht, 50 PK (M51730.080.0001)
- ZORO SELECT Nylon Insert Lock Nut, M10-1.50, Steel, Class 8, Yellow Zinc, 10 mm Ht, 100 PK (M12350.100.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Plain, 19/32 in Ht, 10 PK (U55730.050.0001)
- MIDWEST FASTENER Nylon Insert Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, 15 PK (63781)
- Zoro Select Lock Nuts