Shop All Lock Nuts
Zoro Select
Lock Nut, 9/16"-12, Nylon, Zinc Plated, 0.469 in Ht, 200 PK
Mfr # 56NS
Zoro # G2449935
product price: $77.49
/pk 200, $0.39/ea
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 9/16"-12
- Hex Type Standard Hex
- Material Nylon
- Finish Zinc Plated
- Hex Height 0.469 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56NS
- Zoro # G2449935
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 9/16"-12 |
Hex Height | 0.469 in |
Hex Width | 7/8 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Material | Nylon |
Finish | Zinc Plated |
Standards | ASME B18.16.6 |
System of Measurement | Inch |
Thread Type | Coarse and Fine |
Locknut Series | NE |
Description
Lock Nuts,9/16-12 NE NYLON INSE,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORQUEMASTER Torquemaster Screw Anchor, Steel, 100 PK (54990)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 35 mm L, 25 PK (HC1010035-025P2)
- NELSON STUD WELDING Weld Stud, 3/8"-16, 2 in, CFL, Steel, Plain Finish, 100 PK (101-010-127-G100)
- ZORO SELECT Tab Weld Nut, 1/4"-20, Steel, 1/2 in Wd, 13/16 in Lg, 3/64 in Ht, 50 PK (1LAH7)
- ZORO SELECT Nylon Insert Lock Nut, #5-40, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (U51738.012.0001)
- ZORO SELECT External Tooth Lock Washer Lock Nut, M4-0.70, Steel, Class 8, Zinc Plated, 4 3/32 mm Ht, 100 PK (KEP8004000-100P)
- ZORO SELECT Nylon Insert Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, Plain, 1/4 in Ht, 50 PK (U51411.019.0002)
- ZORO SELECT Nylon Insert Lock Nut, M12-1.25, Steel, Class 5, Zinc Plated, 12 mm Ht, 50 PK (M12320.120.0125)
- ZORO SELECT Lock Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, Plain, 25 PK (U51109.031.0001)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 100 PK (CLNI20310-100P)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 100 PK (U12601.025.0001)
- Zoro Select Lock Nuts