Shop All Lock Nuts
Zoro Select
Lock Nut, 9/16"-12, Nylon, Grade 8, Yellow Zinc, 0.469 in Ht, 50 PK
Mfr # 56NS8
Zoro # G2450452
product price: $35.95
/pk 50, $0.72/ea
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Hex Type Standard Hex
- Material Nylon
- Finish Yellow Zinc
- Hex Height 0.469 in
- Hex Width 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56NS8
- Zoro # G2450452
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 9/16"-12 |
Hex Height | 0.469 in |
Hex Width | 7/8 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Material | Nylon |
Material Grade/Class | Grade 8 |
Finish | Yellow Zinc |
Standards | ASME B18.16.6 |
System of Measurement | Inch |
Thread Type | Coarse and Fine |
Locknut Series | NE |
Description
9/16-12 N1610 Nylon Insert Hex Locknut NE Hex Standard Height Grade 8 Zinc Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M51028.050.0008)
- PRIMELINE TOOLS Screw Anchor, 1-1/4" L, 50 PK (MP10532)
- FASTENMASTER Deck Screw, 2-3/4 in, Steel, Torx Drive, 75 PK (FMGD002-75)
- BURNDY Hex Nut, 1/2"-13, Silicon Bronze (50CHENBOX)
- ZORO SELECT Lock Nut, 5/16"-24, Nylon, Grade 8, Yellow Zinc, 0.25 in Ht, 600 PK (32NS8)
- ZORO SELECT Lock Nut, 1/2"-13, Nylon, Grade 8, Yellow Zinc, 0.464 in Ht, 100 PK (50NS8)
- ZORO SELECT Lock Nut, 9/16"-18, Nylon, Grade 8, Yellow Zinc, 0.469 in Ht, 50 PK (57NS8)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-14, Steel, Grade 8, Black Oxide, 3/4 in Ht, 25 PK (U12411.043.0001)
- ZORO SELECT External Tooth Lock Washer Lock Nut, 1/4"-20, Steel, Grade 8, Zinc Plated, 15/64 in Ht, 100 PK (KEPI0250-100P)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/4"-7, Steel, Grade 8, Yellow Zinc, 1 27/64 in Ht, 5 PK (U12450.125.0001)
- NEWPORT FASTENERS Serrated Lock Nut, #8-32, Steel, Zinc Plated, 0.13 in Ht, 5000 PK (751705-BR-5000)
- Zoro Select Lock Nuts