Shop All Lock Nuts
Zoro Select
Lock Nut, 7/16"-20, Steel, Grade A, Zinc Plated, 25/64 in Ht, 50 PK
Mfr # U11612.043.0001
Zoro # G3391370
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Flange Hex
- Material Steel
- Lock Type Serrated
- Material Grade/Class Grade A
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U11612.043.0001
- Zoro # G3391370
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 7/16"-20 |
Hex Height | 25/64 in |
Hex Width | 11/16 in |
Flange Diameter | 0.937 in |
Flange Dia. | 0.937 in |
Nut Height | 25/64 in |
Dia./Thread Size | 7/16"-20 |
Dimensional Standards | ASME B18.16.4 |
Width Across Flats | 11/16 in |
Description
Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Grade A, Thread Size 7/16 In.-20, Hex Width 11/16 in, Hex Height 25/64 in, Lock Type Serrated, Dimensional Standards ASME B18.16.4, System of Measurement Inch, Hex Type Flange Hex, Thread Direction Right Hand, Flange Diameter 0.937 in, Pack Size Small Pack, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M16-2mm, 1 m, Steel, Class 8.8, Zinc Plated Finish (M20230.160.1000)
- ZORO SELECT Deck Screw, #10 x 1-1/2 in, 18-8 Stainless Steel, Flat Head, Square Drive, 50 PK (1VB38)
- MARSON Rivet Nut, #6-32 Thread Size, Aluminum, 100 PK (M47510)
- MIDWEST FASTENER External Retaining Ring, Steel Black Phosphate Finish, 7/16 in Shaft Dia, 30 PK (61084)
- ZORO SELECT Lock Nut, 5/8"-18, Steel, Grade A, Zinc Plated, 9/16 in Ht, 25 PK (U11612.062.0001)
- ZORO SELECT Lock Nut, 3/4"-16, Steel, Grade A, Zinc Plated, 43/64 in Ht, 10 PK (U11612.075.0001)
- ZORO SELECT Lock Nut, 3/8"-24, Steel, Grade A, Zinc Plated, 11/32 in Ht, 100 PK (U11612.037.0001)
- ZORO SELECT Lock Nut, 9/16"-18, Steel, Case Hardened, Zinc Baked, 0.35 in Ht, 150 PK (57NR)
- ZORO SELECT Nylon Insert Lock Nut, M18-1.50, Steel, Class 5, Zinc Plated, 18 1/2 mm Ht, 25 PK (M12320.180.0150)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/16"-18, Steel, Grade C, Zinc Plated, 21/64 in Ht, 100 PK (U12910.031.0001)
- ZORO SELECT Nylon Insert Lock Nut, M14-2.00, Steel, Class 5, Zinc Plated, 14 mm Ht, 50 PK (M12300.140.0001)
- Zoro Select Lock Nuts