Shop All Lock Nuts
Zoro Select
Lock Nut, 7/16"-20, Steel, Case Hardened, Zinc Baked, 0.26 in Ht, 500 PK
Mfr # 44NR
Zoro # G2448440
product price: $93.49
/pk 500, $0.19/ea
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex
- Material Steel
- Material Grade/Class Case Hardened
- Finish Zinc Baked
- Hex Height 0.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 44NR
- Zoro # G2448440
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 7/16"-20 |
Hex Height | 0.26 in |
Hex Width | 0.675 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Material | Steel |
Material Grade/Class | Case Hardened |
Finish | Zinc Baked |
System of Measurement | Inch |
Thread Type | Coarse and Fine |
Description
7/16-20 Serrated Flange Hex Lock Nuts Case Hardened HR15N 78/90 Zinc And Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 1"-8, Nylon, Grade 8, Yellow Zinc, 0.825 in Ht, 20 PK (100NS8)
- ZORO SELECT #6-32 x 2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.013.0200)
- HHIP Vertex M14 X 2.00 32mm Long Coupling Nut (3903-1315)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 15/16 in Shaft Dia, 5 PK (SH-93SS)
- ZORO SELECT Lock Nut, 3/8"-16, Steel, Case Hardened, Zinc Baked, 0.23 in Ht, 1000 PK (37NR)
- ZORO SELECT Lock Nut, 1/2"-20, Steel, Case Hardened, Zinc Baked, 0.31 in Ht, 250 PK (51NR)
- ZORO SELECT Lock Nut, 1/4"-28, Steel, Wax, 500 PK (15NXL)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, Plain, 9/64 in Ht (U51960.025.0002)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 8, Yellow Zinc, 15/32 in Ht, 50 PK (U12450.037.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M14-2.00, Steel, Class 10, Zinc Plated, 14 mm Ht, 50 PK (M12910.140.0001)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 15 PK (60546)
- Zoro Select Lock Nuts