Shop All Lock Nuts
Zoro Select
Lock Nut, 7/16"-14, Steel, Grade A, Zinc Plated, 25/64 in Ht, 50 PK
Mfr # U11610.043.0001
Zoro # G3391468
original price:
$11.38
58% off
new price: $4.69
/pk 50, $0.09/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Flange Hex
- Material Steel
- Lock Type Serrated
- Material Grade/Class Grade A
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U11610.043.0001
- Zoro # G3391468
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 7/16"-14 |
Hex Height | 25/64 in |
Hex Width | 11/16 in |
Flange Diameter | 0.937 in |
Flange Dia. | 0.937 in |
Nut Height | 25/64 in |
Dia./Thread Size | 7/16"-14 |
Dimensional Standards | ASME B18.16.4 |
Width Across Flats | 11/16 in |
Description
Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Grade A, Thread Size 7/16 In.-14, Hex Width 11/16 in, Hex Height 25/64 in, Lock Type Serrated, Dimensional Standards ASME B18.16.4, System of Measurement Inch, Hex Type Flange Hex, Thread Direction Right Hand, Flange Diameter 0.937 in, Pack Size Small Pack, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, 4mmDx50mm L, SS A2, PK10 (M51700.040.0050)
- ZORO SELECT Set Screw, M6 x 1mm, 16mm L, PK100 (M51230.060.0016)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 120 PK (X1E-CON-SCR-EYE-1020x120)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (50278)
- ZORO SELECT Lock Nut, #6-32, Steel, Grade A, Zinc Plated, 11/64 in Ht, 100 PK (U11610.013.0001)
- ZORO SELECT Lock Nut, #12-24, Steel, Grade A, Zinc Plated, 15/64 in Ht, 100 PK (U11610.021.0001)
- ZORO SELECT Serrated Lock Nut, 7/16"-14, Steel, Grade A, Zinc Plated, 25/64 in Ht, 750 PK (B11610.043.0001)
- ZORO SELECT Lock Nut, 9/16"-18, Steel, Case Hardened, Zinc Baked, 0.35 in Ht, 150 PK (57NR)
- ZORO SELECT Nylon Insert Lock Nut, #10-24, Nylon, Black Zinc, 0.14 in Ht, 2000 PK (10NSBZ)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, #10-32, Steel, Grade 2, Zinc Plated, 7/32 in Ht, 100 PK (HFNFI2-100-100P)
- ZORO SELECT Lock Nut, 1/2"-13, Nylon, Zinc Plated, 0.464 in Ht, 300 PK (50NS)
- Zoro Select Lock Nuts