Shop All Lock Nuts
Zoro Select
Lock Nut, 5/16"-24, Steel, Wax, 500 PK
Mfr # 32NXL
Zoro # G2454092
product price: $177.99
/pk 500, $0.36/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-24
- Hex Type Standard Hex
- Material Steel
- Finish Wax
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32NXL
- Zoro # G2454092
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 5/16"-24 |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Material | Steel |
Finish | Wax |
System of Measurement | Inch |
Thread Type | Coarse and Fine |
Description
Lock Nuts,5/16-24 NUT FLEx FULL,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG TIMBER WOOD SCREWS #9 3 in.L 5LBS (5YTX93)
- ZORO SELECT Cotter Pin, Hammerlock, 3/8"Dx2" L, PK5 (U39351.037.0200)
- ZORO SELECT #6-32 x 5/8 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.013.0062)
- MIDWEST FASTENER 7/16"-14 x 1-3/4" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 6PK (31883)
- ZORO SELECT Nylon Insert Lock Nut, 9/16"-12, 316 Stainless Steel, Not Graded, Plain, 21/32 in Ht, 10 PK (U55730.056.0001)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 1/4"-28, Steel, Grade A, Zinc Plated, 7/32 in Ht (CLNFI20250-100P)
- ZORO SELECT Serrated Lock Nut, M10-1.50, Steel, Class 8, Zinc Plated, 10 mm Ht, 100 PK (M11610.100.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/4"-7, Steel, Grade 8, Yellow Zinc, 1 27/64 in Ht, 5 PK (U12450.125.0001)
- ZORO SELECT Nylon Insert Lock Nut, M33-1.50, Steel, Class 5, Zinc Plated, 33 mm Ht, 2 PK (M12320.330.0150)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/4"-10, Steel, Grade C, Phosphate and Oil, 53/64 in Ht, 10 PK (U12120.075.0001)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 8, Black Oxide, 10 PK (U12411.075.0001)
- Zoro Select Lock Nuts