Shop All Lock Nuts
Zoro Select
Lock Nut, 5/16"-24, Nylon, Zinc Plated, 0.25 in Ht, 1000 PK
Mfr # 32NS
Zoro # G2449375
$64.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-24
- Hex Type Standard Hex
- Material Nylon
- Finish Zinc Plated
- Hex Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 32NS
- Zoro # G2449375
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 5/16"-24 |
Hex Height | 0.25 in |
Hex Width | 1/2 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Material | Nylon |
Finish | Zinc Plated |
Standards | ASME B18.16.6 |
System of Measurement | Inch |
Thread Type | Coarse and Fine |
Locknut Series | NE |
Description
5/16-24 NE Nylon Insert Hex Lock Nut Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/2 in. (U51798.050.0500)
- HILLMAN Nylon Insert Lock Nut, Steel, Zinc Plated (312058)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, Bronze Steel Flat Head Phillips Drive, 30 PK (63283)
- KIPP Eye Bolt Without Shoulder, M16, 114 mm Shank, 16 mm ID, Steel, Black Oxide (K0396.16130)
- ZORO SELECT External Tooth Lock Washer Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, Plain, 9/64 in Ht (KEPIX0-6-100P)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 11/32 in Ht, 100 PK (U12300.031.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/2"-13, Steel, Grade C, Phosphate and Oil, 5/16 in Ht, 25 PK (U12120.050.0001)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 8, Black Oxide, 47/64 in Ht, 10 PK (U12411.062.0001)
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-9, 316 Stainless Steel, Not Graded, Plain, 63/64 in Ht, 5 PK (U55730.087.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/8"-7, Steel, Grade 8, Black Oxide, 1 9/32 in Ht, 5 PK (U12411.112.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M20-2.50, Steel, Class 10, Zinc Plated, 20 mm Ht, 10 PK (M12910.200.0001)
- Zoro Select Lock Nuts