Shop All Lock Nuts
Zoro Select
Lock Nut, 5/16"-24, Nylon, Grade 8, Yellow Zinc, 0.25 in Ht, 600 PK
Mfr # 32NS8
Zoro # G2450145
product price: $61.19
/pk 600, $0.10/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Hex Type Standard Hex
- Material Nylon
- Finish Yellow Zinc
- Hex Height 0.25 in
- Hex Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32NS8
- Zoro # G2450145
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 5/16"-24 |
Hex Height | 0.25 in |
Hex Width | 1/2 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Material | Nylon |
Material Grade/Class | Grade 8 |
Finish | Yellow Zinc |
Standards | ASME B18.16.6 |
System of Measurement | Inch |
Thread Type | Coarse and Fine |
Locknut Series | NE |
Description
Lock Nuts,5/16-24 N1610 NYLON IN,PK600, Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 50 PK (U38405.043.0001)
- ZORO SELECT Sheet Metal Screw, #10 x 3/8 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.019.0037)
- ZORO SELECT Clevis Pin, Hdlss, 1/2 x2 13/32L, w/2 Rings (WWG-HLPGRR-044)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 5/8 in, Bronze Steel Pan Head Phillips Drive, 45 PK (35942)
- ZORO SELECT Lock Nut, 1-1/2"-12, Nylon, Grade 8, Yellow Zinc, 1.313 in Ht, 2 PK (151NS8)
- ZORO SELECT Lock Nut, 1-3/8"-12, Nylon, Grade 8, Yellow Zinc, 3 PK (138NS8)
- ZORO SELECT Lock Nut, 9/16"-12, Nylon, Grade 8, Yellow Zinc, 0.469 in Ht, 50 PK (56NS8)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/4"-28, Steel, Grade C, Yellow Zinc, 7/32 in Ht, 100 PK (SLFI80251-100P)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-20, Steel, Grade 2, Zinc Plated, 3/4 in Ht, 25 PK (U12380.043.0002)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Ht, 10 PK (U51730.062.0001)
- MIDWEST FASTENER Nylon Insert Lock Nut, #10-32, Steel, Grade 2, Zinc Plated, 100 PK (03660)
- Zoro Select Lock Nuts