Shop All Lock Nuts
Zoro Select
Lock Nut, 5/16"-18, Nylon, Zinc Plated, 0.25 in Ht, 600 PK
Mfr # 31NSH
Zoro # G2450951
product price: $121.99
/pk 600, $0.20/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Hex Type Standard Hex
- Material Nylon
- Finish Zinc Plated
- Hex Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 31NSH
- Zoro # G2450951
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 5/16"-18 |
Hex Height | 0.25 in |
Hex Width | 1/2 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Material | Nylon |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Coarse and Fine |
Description
Lock Nuts,5/16-18 NU NYLON INSRT,PK600, Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 5 PK (41062)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 1/2 in Steel, Galvanized Finish, 267 PK (09752)
- ITW BEE LEITZKE Clevis Pin, Stl, 3/16x3/4 L, PK25 (WWG-CLP-243)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 8 in Length, 5 PK (U07410.050.0800)
- ZORO SELECT Lock Nut, 5/16"-18, Nylon, Zinc Plated, 0.25 in Ht, 1000 PK (31NS)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-14, Steel, Grade 2, Zinc Plated, 3/4 in Ht, 25 PK (U12423.043.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 5, Zinc Plated, 15/32 in Ht, 100 PK (5TJD6)
- ZORO SELECT Self Clinching Lock Nut, 1/4"-20, Steel, Zinc Plated, 6000 PK (14-0NCL)
- ZORO SELECT Nylon Insert Lock Nut, M12-1.75, Steel, Class 10, Yellow Zinc, 12 mm Ht, 50 PK (M12450.120.0001)
- ZORO SELECT Nylon Insert Lock Nut, M16-2.00, Steel, Class 8, Zinc Plated, 18 mm Ht, 50 PK (M12600.160.0001)
- FOREVERBOLT Nylon Insert Lock Nut, M16-2.00, 18-8 Stainless Steel, Not Graded, NL-19, 16 mm Ht, 5 PK (FBLNM16P5)
- Zoro Select Lock Nuts