Shop All Lock Nuts
Zoro Select
Lock Nut, 5/16"-18, Nylon, Zinc Plated, 0.25 in Ht, 1000 PK
Mfr # 31NS
Zoro # G2449420
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Hex Type Standard Hex
- Material Nylon
- Finish Zinc Plated
- Hex Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 31NS
- Zoro # G2449420
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 5/16"-18 |
Hex Height | 0.25 in |
Hex Width | 1/2 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Material | Nylon |
Finish | Zinc Plated |
Standards | ASME B18.16.6 |
System of Measurement | Inch |
Thread Type | Coarse and Fine |
Locknut Series | NE |
Description
5/16-18 NE Nylon Insert Hex Lock Nut Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 29/64 in Ht, 5 PK (U11361.075.0001)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/8"-16 Hex Head Cap Screw, Plain Steel, 2-1/2 in L (A0020240232T)
- AVK Rivet Nut, 3/8"-16 Thread Size, 0.595 in Flange Dia., 0.805 in L, Steel, 10 PK (AKS4T-616-312)
- ZORO SELECT Grade 8, 1-1/2"-6 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L (U04104.150.0550)
- ZORO SELECT Lock Nut, 5/16"-18, Nylon, Zinc Plated, 0.25 in Ht, 600 PK (31NSH)
- ZORO SELECT Nylon Insert Lock Nut, M6-1.00, A4 Stainless Steel, Not Graded, Plain, 6 mm Ht, 50 PK (M55730.060.0001)
- ZORO SELECT Lock Nut, 5/16"-24, Nylon, Zinc Plated, 0.25 in Ht, 1000 PK (32NS)
- ZORO SELECT External Tooth Lock Washer Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 9/32 in Ht (HFNIX031-025P)
- ZORO SELECT Lock Nut, M6-1.00, Steel, Class 8, Zinc Plated, 6 mm Ht, 100 PK (M11590.060.0001)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 13/32 in Ht, 50 PK (U12705.037.0001)
- ZORO SELECT Lock Nut, M24-3.00, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (M24D985188)
- Zoro Select Lock Nuts