Shop All Lock Nuts
Zoro Select
Lock Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 0.23 in Ht, 1000 PK
Mfr # 37NR5
Zoro # G2448599
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Hex Type Flange Hex
- Material Steel
- Finish Zinc Plated
- Hex Height 0.23 in
- Hex Width 0.551 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 37NR5
- Zoro # G2448599
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 3/8"-16 |
Hex Height | 0.23 in |
Hex Width | 0.551 in |
Details
Item | Lock Nut |
Hex Type | Flange Hex |
Material | Steel |
Material Grade/Class | Grade 5 |
Finish | Zinc Plated |
Standards | SAE J995 |
System of Measurement | Inch |
Thread Type | Coarse |
Description
Flange Nuts,3/8-16 SERR HEx FLN,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 3/8"-24 Thread Size, Round, Black Oxide Steel, 5/16 in Head Ht, 2 1/16 in Lg (Z2003)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 5 mm Steel, Zinc Flake Finish, 200 PK (HLS-5)
- ZORO SELECT 3/8"-16 x 3 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51110.037.0300)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07000.080.0020)
- ZORO SELECT Nylon Insert Lock Nut, M16-2.00, A2 Stainless Steel, Not Graded, Plain, 16 mm Ht, 10 PK (M51730.160.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/8"-11, Steel, Grade 8, Waxed Zinc Yellow, 35/64 in Ht, 800 PK (4VPK6)
- ZORO SELECT Serrated Lock Nut, 1/2"-20, Steel, Grade A, Zinc Plated, 5/16 in Ht, 25 PK (4CAN7)
- ZORO SELECT External Tooth Lock Washer Lock Nut, #6-32, Steel, Grade 2, Zinc Plated, 9/64 in Ht, 100 PK (KEPI0-60-100P)
- ZORO SELECT External Tooth Lock Washer Lock Nut, M5-0.80, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (4CAK6)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/2"-13, Steel, Grade C, Phosphate and Oil, 5/16 in Ht, 25 PK (U12120.050.0001)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-16, 316 Stainless Steel, Not Graded, Plain, 5 PK (U55411.075.0002)
- Zoro Select Lock Nuts