Shop All Lock Nuts
Zoro Select
Lock Nut, 3/8"-16, Steel, Case Hardened, Zinc Baked, 0.23 in Ht, 1000 PK
Mfr # 37NR
Zoro # G2448739
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex
- Material Steel
- Material Grade/Class Case Hardened
- Finish Zinc Baked
- Hex Height 0.23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 37NR
- Zoro # G2448739
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 3/8"-16 |
Hex Height | 0.23 in |
Hex Width | 0.551 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Material | Steel |
Material Grade/Class | Case Hardened |
Finish | Zinc Baked |
System of Measurement | Inch |
Thread Type | Coarse and Fine |
Description
Flange Nuts,3/8-16 SERR. HEx FL,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 50 PK (03674)
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx2-3/4in, PK5 (U51431.037.0275)
- ZORO SELECT Thumb Nut, #10-24, Gr 18-8, SS, Passivtd, PK5 (7214SS)
- E-Z LOK Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 0.787 in L, Zinc Alloy (801420-20)
- ZORO SELECT Lock Nut, 1/2"-20, Steel, Case Hardened, Zinc Baked, 0.31 in Ht, 250 PK (51NR)
- ZORO SELECT Lock Nut, 7/16"-20, Steel, Case Hardened, Zinc Baked, 0.26 in Ht, 500 PK (44NR)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 5, Zinc Plated, 15/32 in Ht, 100 PK (5TJD6)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/4"-12, Steel, Grade 8, Black Oxide, 1 27/64 in Ht, 5 PK (U12421.125.0002)
- ZORO SELECT Lock Nut, 1-1/4"-11.5, Iron, Class 150 (783Y36)
- ZORO SELECT Nylon Insert Lock Nut, M16-2.00, Steel, Class 8, Yellow Zinc, 16 mm Ht, 25 PK (M12350.160.0001)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-20, Steel, Grade 2, Zinc Plated, 3/4 in Ht, 25 PK (U12320.043.0002)
- Zoro Select Lock Nuts