Shop All Thumb Nuts
This Product is Discontinued
Zoro Select
Lock Nut, 3/8-16, Steel, Black Oxide (Discontinued)
Mfr # Z0285
Zoro # G1970726
This Product is Discontinued
Key Features
- System of Measurement Inch
- Dia./Thread Size 3/8"-16
- Nut Style Round Knurled Thumb Nut
- Basic Material Steel
- Fastener Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z0285
- Zoro # G1970726
- Country of Origin United States
- Category Thumb Nuts
Dimensions
Dia./Thread Size | 3/8"-16 |
Width Across Flats | 1 in |
Nut Height | 3/8 in |
Flange Dia. | 3/4" |
Hex Width | 1 in |
Thread Size | 3/8"-16 |
Overall Height | 3/8 in |
Details
System of Measurement | Inch |
Nut Style | Round Knurled Thumb Nut |
Basic Material | Steel |
Fastener Finish | Black Oxide |
Fastener Thread Type | UNC (Coarse) |
Fastener Thread Direction | Right Hand |
Item | Lock Nut |
Color | Black |
Rockwell Hardness | C50 to C60 |
Head Shape | Round |
Finish | Black Oxide |
Type | Thumb Nut |
Finish Type | Black Oxide |
Material Type | Steel |
Material | Steel |
Thread Type | Coarse |
Thread Direction | Right Hand |
Description
Lock Nut, Head Shape Round, Finish Black Oxide, Material Steel, Thread Size 3/8 In.-16, Overall Height 3/8 in, System of Measurement Inch, Thread Direction Right Hand, Color Black, Hex Width 1 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.