Shop All Lock Nuts
Zoro Select
Lock Nut, 3/8"-16, Nylon, Yellow Zinc, 0.335 in Ht, 1000 PK
Mfr # 37NSY
Zoro # G2452315
product price: $100.99
/pk 1000, $0.10/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex
- Material Nylon
- Finish Yellow Zinc
- Hex Height 0.335 in
- Hex Width 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 37NSY
- Zoro # G2452315
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 3/8"-16 |
Hex Height | 0.335 in |
Hex Width | 9/16 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Material | Nylon |
Finish | Yellow Zinc |
Standards | ASME B18.16.6 |
System of Measurement | Inch |
Thread Type | Coarse and Fine |
Locknut Series | NE |
Description
Lock Nuts,3/8-16 NE NYLON INSER,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10-32X1 FINE SOCKET SET SCR CUP BLACK OX & OIL (1116SSCI)
- ZORO SELECT Cotter Pin, 1.6mmDx40mm L, SS A2, PK25 (M51700.016.0040)
- ZORO SELECT Dowel Pin, Plain, 8mm Dia. x 14mm L., PK100 (M39080.080.0014)
- NEWPORT FASTENERS #4-40 x 3/8 in Phillips Machine Screw, Zinc Plated Steel, 10000 PK (684984)
- ZORO SELECT Lock Nut, 1/4"-20, Nylon, Yellow Zinc, 0.225 in Ht, 2000 PK (14NSY)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, Plain, 1 in Ht, 5 PK (U51718.075.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/16"-24, Steel, Grade C, Zinc Plated, 21/64 in Ht, 100 PK (U12950.031.0002)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 8, Yellow Zinc, 3600 PK (13D986)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/2"-6, Steel, Grade 8, Yellow Zinc, 1 43/64 in Ht, 5 PK (U12450.150.0001)
- ZORO SELECT Lock Nut, M4-0.70, Nylon, Class 8, Zinc Plated, 2000 PK (M4D985)
- ZORO SELECT Nylon Insert Lock Nut, #8-32, Steel, Grade 2, Zinc Plated, 7/32 in Ht, 100 PK (U12300.016.0001)
- Zoro Select Lock Nuts