Shop All Lock Nuts
Zoro Select
Lock Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Plain, 5 PK
Mfr # U55108.037.0001
Zoro # G3391258
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Flange Hex
- Material 316 Stainless Steel
- Lock Type Serrated
- Finish Plain
- Flange Diameter 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U55108.037.0001
- Zoro # G3391258
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 3/8"-16 |
Flange Diameter | 0.75 in |
Flange Dia. | 0.75 in |
Dia./Thread Size | 3/8"-16 |
Description
Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 316, Thread Size 3/8 In.-16, Lock Type Serrated, System of Measurement Inch, Hex Type Flange Hex, Thread Direction Right Hand, Flange Diameter 0.75 in, Pack Size Small Pack, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-32 x 3/4 in Slotted Flat Machine Screw, Plain Brass, 20 PK (61433)
- MIDWEST FASTENER Hog Ring Staples, Steel, 100 PK (50118)
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 50 PK (U08210.037.0175)
- MIDWEST FASTENER #6-32 x 1/4 in Slotted Oval Machine Screw, Zinc Plated Nylon, 25 PK (33286)
- ZORO SELECT Serrated Lock Nut, 1/4"-20, 316 Stainless Steel, Not Graded, Plain, 10 PK (U55108.025.0001)
- ZORO SELECT Serrated Lock Nut, 5/16"-18, 316 Stainless Steel, Not Graded, Plain, 10 PK (U55108.031.0001)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 23/64 in Ht, 100 PK (U12601.031.0001)
- ZORO SELECT Lock Nut, M6-1.00, Steel, Class 8, Zinc Plated, 6 mm Ht, 100 PK (M11590.060.0001)
- ZORO SELECT Lock Nut, 1/2"-13, Steel, Grade F, Zinc Plated, 0.31 in Ht, 750 PK (50NYRF)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 13/32 in Ht, 50 PK (U12705.037.0001)
- HILLMAN STOP NTS SAE 3/8-24 (180183)
- Zoro Select Lock Nuts