Shop All Lock Nuts
Zoro Select
Lock Nut, 3/4"-10, Steel, Grade A, Zinc Plated, 43/64 in Ht, 10 PK
Mfr # U11610.075.0001
Zoro # G3391425
original price:
$5.59
5% off
new price: $5.29
/pk 10, $0.53/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Flange Hex
- Material Steel
- Lock Type Serrated
- Material Grade/Class Grade A
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U11610.075.0001
- Zoro # G3391425
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 3/4"-10 |
Hex Height | 43/64 in |
Hex Width | 1 1/8 in |
Flange Diameter | 1.5 in |
Flange Dia. | 1.5 in |
Width Across Flats | 1 1/8 in |
Dimensional Standards | ASME B18.16.4 |
Dia./Thread Size | 3/4"-10 |
Nut Height | 43/64 in |
Description
Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Grade A, Thread Size 3/4 In.-10, Hex Width 1 1/8 in, Hex Height 43/64 in, Lock Type Serrated, Dimensional Standards ASME B18.16.4, System of Measurement Inch, Hex Type Flange Hex, Thread Direction Right Hand, Flange Diameter 1.5 in, Pack Size Small Pack, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Collated Framing Nail, 2 in L, Bright, 15 Degrees (DWC6P99D)
- ZORO SELECT Washer Assortments, 10-9X5/8 6 L, PK3000, Wood, Black Oxide Finish (1010DTRW17DB)
- ZORO SELECT Fully Threaded Rod, M20-2.5mm, 1 m, Steel, Class 10.9, Black Oxide Finish (M20130.200.1000)
- MIDWEST FASTENER Class 8.8, M8-1.25 Flange Bolt, Zinc Plated Steel, 80 mm L, 2 PK (933093)
- ZORO SELECT Lock Nut, #10-24, Steel, Grade A, Zinc Plated, 7/32 in Ht, 100 PK (U11610.019.0001)
- ZORO SELECT Lock Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 11/32 in Ht, 100 PK (U11610.037.0001)
- ZORO SELECT Serrated Lock Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 15/64 in Ht, 2400 PK (B11610.025.0001)
- ZORO SELECT Lock Nut, 1-1/4"-12, Steel, Grade C, Wax, 0.698 in Ht, 15 PK (126NO)
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-9, Steel, Grade 8, Black Oxide, 5 PK (U12411.087.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 9/16 in Ht, 10 PK (U51705.050.0001)
- NEWPORT FASTENERS Lock Nut, 5/8"-11, Steel, Grade C, Zinc Plated, 0.625 in Ht, 400 PK (821827-BR-400)
- Zoro Select Lock Nuts