Shop All Lock Nuts
Zoro Select
Lock Nut, 1/4"-28, Steel, Wax, 500 PK
Mfr # 15NXL
Zoro # G2454503
product price: $169.99
/pk 500, $0.34/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-28
- Hex Type Standard Hex
- Material Steel
- Finish Wax
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15NXL
- Zoro # G2454503
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 1/4"-28 |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Material | Steel |
Finish | Wax |
System of Measurement | Inch |
Thread Type | Coarse and Fine |
Description
1/4-28 Flex Type Hex Lock Nut Full Height Light Cadmium and Wax
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 3/32 X 1/4 ROLL PIN ZINC (A0570060016Z)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 10 PK (U07410.050.0200)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 2" L, Nylon Zinc Plated, 100 PK (U70654.025.0200)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 1/2 in Wd, 2 3/4 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.025.0100)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Plain, 37/64 in Ht (U55915.050.0001)
- ZORO SELECT Nylon Insert Lock Nut, M22-2.50, Steel, Class 10, Zinc Plated, 22 mm Ht, 10 PK (M12410.220.0001)
- ZORO SELECT Lock Nut, M8-1.25, Steel, Class 8, Zinc Plated, 8 mm Ht, 100 PK (M11590.080.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Steel, Grade A, Zinc Plated, 17/64 in Ht, 25 PK (4CAP4)
- ZORO SELECT Lock Nut, 1/2"-20, Nylon, Zinc Plated, 0.464 in Ht, 300 PK (51NS)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 1/4 in Ht, 50 PK (U51705.025.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 8, Black Oxide, 5/16 in Ht, 100 PK (U12411.025.0001)
- Zoro Select Lock Nuts