Shop All Lock Nuts
Zoro Select
Lock Nut, 1/4"-28, Steel, Grade C, Wax, 0.145 in Ht, 1000 PK
Mfr # 15NO
Zoro # G2446970
product price: $90.89
/pk 1000, $0.09/ea
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-28
- Hex Type Standard Hex
- Material Steel
- Material Grade/Class Grade C
- Finish Wax
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15NO
- Zoro # G2446970
- Country of Origin United States
- Category Lock Nuts
Dimensions
Thread Size | 1/4"-28 |
Hex Height | 0.145 in |
Hex Width | 7/16 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Material | Steel |
Material Grade/Class | Grade C |
Finish | Wax |
System of Measurement | Inch |
Thread Type | Coarse and Fine |
Description
1/4-28 Stover Alternative Automation Style Lock Nut Grade C Cad And Wax
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 11/16 in L, Steel Body, 250 PK (U34133.018.6567)
- STANLEY Keystock Square 1/2X12 (N180-208)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Galvanized Finish, 20000 PK (1432WFG)
- FOREVERBOLT Not Graded, 1/2"-13 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1-3/4 in L, 10 PK (FBHEXB1213134P10)
- ZORO SELECT External Tooth Lock Washer Lock Nut, #8-32, Steel, Grade 2, Zinc Plated, 1/8 in Ht, 100 PK (KEPI0-80-100P)
- ZORO SELECT Serrated Lock Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 15/64 in Ht, 100 PK (3HDX4)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-24, Steel, Grade 8, Yellow Zinc, 15/32 in Ht, 50 PK (U12422.037.0002)
- ZORO SELECT Lock Nut, M14-2.00, Steel, Class 8, Zinc Plated, 14 mm Ht, 50 PK (M11590.140.0001)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-14, Steel, Grade 8, Yellow Zinc, 49/64 in Ht, 25 PK (U12450.043.0001)
- ZORO SELECT Nylon Insert Lock Nut, M8-1.25, Steel, Class 10.9, Zinc Plated, 8 mm Ht, 1900 PK (L12410.080.0001)
- NEWPORT FASTENERS Flexible Top Lock Nut, 1/2"-13, Steel, Plain (NB216055B-1)
- Zoro Select Lock Nuts