Shop All Lock Nuts
Zoro Select
Lock Nut, 1/4"-28, Steel, Case Hardened, Zinc Baked, 0.14 in Ht, 2000 PK
Mfr # 15NR
Zoro # G2448431
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Flange Hex
- Material Steel
- Material Grade/Class Case Hardened
- Finish Zinc Baked
- Hex Height 0.14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 15NR
- Zoro # G2448431
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 1/4"-28 |
Hex Height | 0.14 in |
Hex Width | 0.428 in |
Details
Item | Lock Nut |
Hex Type | Flange Hex |
Material | Steel |
Material Grade/Class | Case Hardened |
Finish | Zinc Baked |
System of Measurement | Inch |
Thread Type | Coarse and Fine |
Description
Flange Nuts,1/4-28 SERR. HEx FL,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, Std, 18-8, #4/0x1 1/2, Pk25 (2PZK1)
- VELCRO BRAND Velcro, INDUSTRIAL-STRENGTH HEAVY-DUTY FASTENERS, 2in X 4 FT, WHITE (90595)
- ZORO SELECT Hex Nut, 7/16"-20, Steel, Not Graded, Black Oxide, 3/8 in Ht, 50 PK (HNFI5043LH-050BX)
- HOLO-KROME 3/8"-16 Socket Head Cap Screw, Alloy Steel, 1-1/4 in Length, 100 PK (72160)
- ZORO SELECT Lock Nut, 1/2"-13, Steel, Case Hardened, Zinc Baked, 0.31 in Ht, 250 PK (50NR)
- ZORO SELECT Lock Nut, #10-32, Steel, Case Hardened, Zinc Baked, 0.13 in Ht, 4000 PK (11NR)
- ZORO SELECT Lock Nut, 5/16"-18, Steel, Case Hardened, Zinc Baked, 0.17 in Ht, 1500 PK (31NR)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 8, Yellow Zinc, 49/64 in Ht, 10 PK (U12450.062.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1-1/8"-7, Steel, Grade C, Zinc Plated, 1-11/64 in Ht, 5 PK (U12910.112.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 5/16 in Ht, 100 PK (NLI20500NTE-100P)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 8, Yellow Zinc, 12 PK (76261)
- Zoro Select Lock Nuts