Shop All Lock Nuts
Zoro Select
Lock Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, 250 PK
Mfr # 15NXL188
Zoro # G2454345
product price: $211.99
/pk 250, $0.85/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/4"-28
- Hex Type Standard Hex
- Material 18-8 Stainless Steel
- System of Measurement Inch
- Thread Type Coarse and Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15NXL188
- Zoro # G2454345
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 1/4"-28 |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Coarse and Fine |
Description
Lock Nuts,1/4-28 NUT FLEx FUL HG,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, M5 x 0.80mm, 4mm L, PK100 (M51240.050.0004)
- FREEMAN Fence Staples, 10.5 ga, Round Crown, 1-9/16 in Leg L, Steel (FS105G1916)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx2" L, PK100 (WWG-CPS-029)
- BRIGHTON-BEST Socket Set Screw - 1/4-28 x 1/4" - Cup Point - 18-8 (A2) Stainless Steel - UNF - 100 Pk - BBI 602240 (602240)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 5/32 in Ht, 50 PK (U12423.037.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1"-14, 316 Stainless Steel, Not Graded, Plain, 1-1/8 in Ht, 5 PK (U55411.101.0002)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/4"-12, Steel, Grade 2, Zinc Plated, 1 7/16 in Ht, 5 PK (U12380.125.0002)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 7/16"-14, Steel, Grade C, Zinc Plated, 15/32 in Ht, 25 PK (U12910.043.0001)
- ZORO SELECT Serrated Lock Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 9/64 in Ht, 100 PK (3HDX2)
- ZORO SELECT Nylon Insert Lock Nut, M24-3.00, A2 Stainless Steel, Not Graded, Plain, 24 mm Ht, 5 PK (M51730.240.0001)
- ZORO SELECT Nylon Insert Lock Nut, M8-1.25, Steel, Class 5, Zinc Plated, 8 mm Ht, 100 PK (M12300.080.0001)
- Zoro Select Lock Nuts