Shop All Lock Nuts
Zoro Select
Lock Nut, 1/4"-20, Steel, Case Hardened, Zinc Plated, 0.14 in Ht, 2000 PK
Mfr # 14NR
Zoro # G2448395
product price: $77.99
/pk 2000, $0.04/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Hex Type Standard Hex
- Material Steel
- Material Grade/Class Case Hardened
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14NR
- Zoro # G2448395
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 1/4"-20 |
Hex Height | 0.14 in |
Hex Width | 0.428 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Material | Steel |
Material Grade/Class | Case Hardened |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Coarse and Fine |
Description
1/4-20 Serrated Flange Hex Lock Nuts Case Hardened HR15N 78/90 Zinc And Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Machine Screw Kit, Carbon Steel, Zinc Plated Finish, 245 PCS (1032PS)
- G.L. HUYETT Taper Pin #11 x12"CS PL (TP-11-12000)
- ZORO SELECT Jam Nut, 3/4"-16, 18-8 Stainless Steel, Not Graded, Plain, 27/64 in Ht, 10 PK (U51092.075.0001)
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.019.0075)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/16"-18, Steel, Grade C, Yellow Zinc, 17/64 in Ht, 100 PK (U12920.031.0001)
- ZORO SELECT Conical Washer Lock Nut, 1/4"-20, Steel, Not Graded, Zinc Plated, 13/64 in Ht, 100 PK (HNCWI00250-100BX)
- ZORO SELECT Nylon Insert Lock Nut, M8-1.25, A4 Stainless Steel, Not Graded, Plain, 8 mm Ht, 50 PK (M55730.080.0001)
- ZORO SELECT Serrated Lock Nut, 3/8"-24, Steel, Grade A, Zinc Plated, 15/64 in Ht, 100 PK (4CAN5)
- ZORO SELECT Lock Nut, 3/8"-24, Nylon, Zinc Plated, 0.335 in Ht, 1000 PK (38NST)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/8"-11, Steel, Grade C, Zinc Plated, 47/64 in Ht, 310 PK (B12910.062.0001)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, 15 PK (78984)
- Zoro Select Lock Nuts