Shop All Lock Nuts
Zoro Select
Lock Nut, 1/4"-20, Nylon, Zinc Plated, 0.225 in Ht, 2000 PK
Mfr # 14NS
Zoro # G2449515
product price: $59.25
/pk 2000, $0.03/ea
$59.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Hex Type Standard Hex
- Material Nylon
- Finish Zinc Plated
- Hex Height 0.225 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14NS
- Zoro # G2449515
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 1/4"-20 |
Hex Height | 0.225 in |
Hex Width | 7/16 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Material | Nylon |
Finish | Zinc Plated |
Standards | ASME B18.16.6 |
System of Measurement | Inch |
Thread Type | Coarse and Fine |
Locknut Series | NE |
Description
Lock Nuts,1/4-20 NE NYLON INSE,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/32" x 2-15/16" 18-8 Stainless Steel Hitch Pin Clips 5PK (74971)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 7/16"-20 Int Thrd Sz, 9/16"-12 Ext Thrd Sz, Steel, 10 PK (5XA12)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Hot Dipped Galvanized Finish, 50 PK (FWI5050GUSA-050BX)
- VAST Spring Nut, M8-1.25, 25 PK (V200 M8-25)
- ZORO SELECT Lock Nut, 1/4"-20, Nylon, Zinc Plated, 0.225 in Ht, 4000 PK (14NST)
- ZORO SELECT Lock Nut, 1/4"-20, Nylon, Zinc Plated, 0.225 in Ht, 1000 PK (14NSH)
- ZORO SELECT Nylon Insert Lock Nut, 9/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 43/64 in Ht, 10 PK (U51411.056.0002)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 1/4 in Ht, 50 PK (U51730.031.0001)
- ZORO SELECT Self Threading Lock Nut, 1/4"-20, Nylon, Grade 6, Plain, 9/32 in Ht, 25 PK (0725020LN)
- ZORO SELECT Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, Plain, 25 PK (U51109.019.0001)
- ZORO SELECT Nylon Insert Lock Nut, M10-1.25, Steel, Class 5, Zinc Plated, 10 mm Ht, 100 PK (M12320.100.0125)
- Zoro Select Lock Nuts