Shop All Lock Nuts
Zoro Select
Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, 250 PK
Mfr # 14NXLTH188
Zoro # G2454844
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/4"-20
- Hex Type Standard Hex
- Material 18-8 Stainless Steel
- System of Measurement Inch
- Thread Type Coarse and Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 14NXLTH188
- Zoro # G2454844
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 1/4"-20 |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Coarse and Fine |
Description
1/4-20 Flex Type Hex Lock Nut Thin Height Light 18-8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-32 x 3/16" Steel Coarse Thread Hex Socket Headless Set Screws 25PK (60982)
- L.H. DOTTIE Sleeve Anchor, 1/2" Dia., 3-3/8" L, Zinc Plated, 25 PK (SA12300)
- ZORO SELECT Arch Barrel, 3/8"-16, 1 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain (Z1664)
- ZORO SELECT Class 8.8, M10-1.25 Hex Head Cap Screw, Black Oxide Steel, 25 mm L, 100 PK (M01070.100.0025)
- ZORO SELECT Nylon Insert Lock Nut, 1"-14, Steel, Grade 8, Yellow Zinc, 13/16 in Ht, 5 PK (U12422.101.0002)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Wax, 31/64 in Ht, 10 PK (4CAE1)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-28, Steel, Grade 5, Zinc Plated, 5/16 in Ht, 100 PK (U12353.025.0002)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/2"-6, Steel, Grade 2, Zinc Plated, 1-11/16 in Ht, 5 PK (U12601.150.0001)
- ZORO SELECT Lock Nut, 1-1/4"-7, Steel, Wax, 10 PK (125NXH)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/4"-20, Steel, Grade C, Yellow Zinc, 7/32 in Ht, 100 PK (SLI80251-100P)
- ZORO SELECT Lock Nut, 1/4"-20, Nylon, Zinc Plated, 0.225 in Ht, 4000 PK (14NST)
- Zoro Select Lock Nuts