Shop All Lock Nuts
Zoro Select
Lock Nut, 1/2", Alloy, Zinc Plated, 1000 PK
Mfr # 50NLC
Zoro # G2446995
product price: $162.99
/pk 1000, $0.16/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50NLC
- Zoro # G2446995
- Country of Origin Mexico
- Category Lock Nuts
Dimensions
Thread Size | 1/2" |
Details
Item | Lock Nut |
Material | Alloy |
Finish | Zinc Plated |
System of Measurement | Inch |
Description
Lock Nuts,1/2 CONDUIT LOCK NUT,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 8, Zinc Plated, 9/64 in Ht, 100 PK (4CAP7)
- ZORO SELECT Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.013.0050)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 13/16 in Bore Dia. (HO-81SS)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 5 PK (U51050.062.0200)
- ZORO SELECT Lock Nut, 1-1/4", Alloy, Zinc Plated, 500 PK (125NLC)
- ZORO SELECT Lock Nut, 3/4", Alloy, Zinc Plated, 1000 PK (75NLC)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 5, Zinc Plated, 49/64 in Ht, 260 PK (B12348.062.0001)
- ZORO SELECT Lock Nut, 5/16"-24, Steel, Grade A, Zinc Plated, 9/32 in Ht, 100 PK (U11612.031.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 9/16"-12, 18-8 Stainless Steel, Not Graded, Plain, 10 PK (U51915.056.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 31/64 in Ht, 25 PK (4CAE7)
- ZORO SELECT Nylon Insert Lock Nut, M10-1.50, A2 Stainless Steel, Not Graded, Plain, 10 mm Ht, 50 PK (M51730.100.0001)
- Zoro Select Lock Nuts