Shop All Lock Nuts
Zoro Select
Lock Nut, #12-24, Steel, Grade A, Zinc Plated, 15/64 in Ht, 100 PK
Mfr # U11610.021.0001
Zoro # G3391501
product price: $22.79
/pk 100, $0.23/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Flange Hex
- Lock Type Serrated
- Material Steel
- Material Grade/Class Grade A
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U11610.021.0001
- Zoro # G3391501
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | #12-24 |
Hex Height | 15/64 in |
Hex Width | 7/16 in |
Flange Diameter | 0.594 in |
Flange Dia. | 0.594 in |
Dimensional Standards | ASME B18.16.4 |
Dia./Thread Size | #12-24 |
Nut Height | 15/64 in |
Width Across Flats | 7/16 in |
Description
Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Grade A, Thread Size #12-24, Hex Width 7/16 in, Hex Height 15/64 in, Lock Type Serrated, Dimensional Standards ASME B18.16.4, System of Measurement Inch, Hex Type Flange Hex, Thread Direction Right Hand, Color Silver, Flange Diameter 0.594 in, Flange Thickness 0.04 in, Insert Material Steel, Made in North America No, Manufacturer Location Globally Sourced, Pack Size Small Pack, REACH Compliant Yes, Removable Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK (U37183.031.0001)
- DAGGERZ Drywall Screw, #6 x 1-5/8 in, Flat Head Phillips Drive, 5000 PK (DWHL06158)
- ALLIED TITANIUM M6-1.00 Socket Head Cap Screw, Plain Titanium, 50 mm Length (0017211)
- ZORO SELECT Fully Threaded Stud, 10-32, 2 in, Stainless Steel, 316, Plain Finish, 10 PK (56275)
- ZORO SELECT Lock Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 11/32 in Ht, 100 PK (U11610.037.0001)
- ZORO SELECT Lock Nut, 7/16"-14, Steel, Grade A, Zinc Plated, 25/64 in Ht, 50 PK (U11610.043.0001)
- ZORO SELECT Lock Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 15/64 in Ht, 100 PK (U11610.025.0001)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 8, Yellow Zinc, 49/64 in Ht, 10 PK (U12450.062.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/4"-20, Steel, Grade C, Yellow Zinc, 7/32 in Ht, 100 PK (SLI80251-100P)
- ZORO SELECT Nylon Insert Lock Nut, M10-1.50, A2 Stainless Steel, Not Graded, Plain, 10 mm Ht, 50 PK (M51730.100.0001)
- ZORO SELECT Lock Nut, 1/2"-13, Steel, Case Hardened, Black Oxide, 0.31 in Ht, 250 PK (50NRB)
- Zoro Select Lock Nuts