Shop All Lock Nuts
Zoro Select
Lock Nut, #12-24, Nylon, Zinc Plated, 0.225 in Ht, 2000 PK
Mfr # 12NS
Zoro # G2449341
product price: $161.99
/pk 2000, $0.08/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #12-24
- Hex Type Standard Hex
- Material Nylon
- Finish Zinc Plated
- Hex Height 0.225 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12NS
- Zoro # G2449341
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | #12-24 |
Hex Height | 0.225 in |
Hex Width | 7/16 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Material | Nylon |
Finish | Zinc Plated |
Standards | ASME B18.16.6 |
System of Measurement | Inch |
Thread Type | Coarse and Fine |
Description
12-24 NM Nylon Insert Hex Lock Nut Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Rod End Blank, Alloy Steel, Plain, Not Applicable Thrd Lg, 6 in Overall Lg (5E-B7)
- ZORO SELECT Oversized Key Stock, 305 mm L, 7 mm W, 8 mm H, Carbon Steel (WWG360807305)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39797.075.0600)
- RECOIL Helical Insert, Free-Running, 5/16"-18 Thrd Sz, 18-8 Stainless Steel, 100 PK (03054)
- ZORO SELECT Nylon Insert Lock Nut, M36-4.00, Steel, Class 8, Yellow Zinc, 36 mm Ht, 2 PK (M12350.360.0001)
- ZORO SELECT Lock Nut, 9/16"-12, Nylon, Zinc Plated, 0.469 in Ht, 200 PK (56NS)
- ZORO SELECT Nylon Insert Lock Nut, 1"-14, Steel, Grade 8, Black Oxide, 1-3/64 in Ht, 5 PK (U12421.101.0002)
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-14, Nylon, Zinc Plated, 0.79 in Ht, 50 PK (88NS)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-14, Steel, Grade 2, Zinc Plated, 3/4 in Ht, 25 PK (U12300.043.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/16"-24, Steel, Grade C, Yellow Zinc, 17/64 in Ht, 100 PK (U12960.031.0002)
- MIDWEST FASTENER Nylon Insert Lock Nut, 9/16"-18, Steel, Grade 8, Yellow Zinc, 25 PK (51871)
- Zoro Select Lock Nuts