Shop All Lock Nuts
Zoro Select
Lock Nut, 1/2"-20, Steel, Wax, 100 PK
Mfr # 51NXLTH
Zoro # G2454801
product price: $169.99
/pk 100, $1.70/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-20
- Hex Type Standard Hex
- Material Steel
- Finish Wax
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 51NXLTH
- Zoro # G2454801
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 1/2"-20 |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Material | Steel |
Finish | Wax |
System of Measurement | Inch |
Thread Type | Coarse and Fine |
Description
Lock Nuts,1/2-20 NUT FLEx THIN H,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASLODE Collated Trim Nail, 1-3/4 in L, 16 ga, Galvanized, Flat Head, Straight, 2000 PK (650284)
- L.H. DOTTIE Self-Drilling Screw, #8-18 x 1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (TEKDD812)
- ZORO SELECT #10-24 x 1/2 in Phillips Truss Machine Screw, Zinc Plated Steel, 100 PK (U24862.019.0050)
- ZORO SELECT #6-32 x 7/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.013.0087)
- ZORO SELECT Serrated Lock Nut, #8-32, Steel, Grade A, Zinc Plated, 13/64 in Ht, 100 PK (U11610.016.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1"-8, Steel, Grade A, Zinc Plated, 9/16 in Ht, 5 PK (U12100.100.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M16-2.00, Steel, Class 10, Zinc Plated, 16 mm Ht, 25 PK (M12910.160.0001)
- ZORO SELECT Lock Nut, 3/8"-16, Nylon, Zinc Plated, 0.335 in Ht, 1000 PK (37NS)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/16"-18, 316 Stainless Steel, Not Graded, Plain, 11/64 in Ht (U55915.031.0001)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 8, Yellow Zinc, 11/32 in Ht, 1800 PK (B12450.031.0001)
- ZORO SELECT Lock Nut, #8-32, 18-8 Stainless Steel, Not Graded, 250 PK (08NXLTH188)
- Zoro Select Lock Nuts