Shop All Lock Nuts
Zoro Select
Lock Nut, 1/2"-20, Steel, Grade A, Zinc Plated, 29/64 in Ht, 50 PK
Mfr # U11612.050.0001
Zoro # G3391361
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Flange Hex
- Lock Type Serrated
- Material Steel
- Material Grade/Class Grade A
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U11612.050.0001
- Zoro # G3391361
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 1/2"-20 |
Hex Height | 29/64 in |
Hex Width | 3/4 in |
Flange Diameter | 1.031 in |
Flange Dia. | 1.031 in |
Dimensional Standards | ASME B18.16.4 |
Width Across Flats | 3/4 in |
Dia./Thread Size | 1/2"-20 |
Nut Height | 29/64 in |
Description
Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Grade A, Thread Size 1/2 In.-20, Hex Width 3/4 in, Hex Height 29/64 in, Lock Type Serrated, Dimensional Standards ASME B18.16.4, System of Measurement Inch, Hex Type Flange Hex, Thread Direction Right Hand, Flange Diameter 1.031 in, Pack Size Small Pack, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 1.25 in L, Stainless Steel Body, 25 PK (41F0820-EA-25)
- VAST Spring Nut, 3/4"-10, Plain Finish, 100 PK (V200 3/4-100)
- ZORO SELECT #10-32 x 1/2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.019.0051)
- ZORO SELECT Wing Nuts, 3/8-16X3/4 TYPE D STAM, PK200, 3/8"-16 Thread Size, Wing, Zinc Plated Steel, 3/4 in Lg (3712WD)
- ZORO SELECT Lock Nut, 5/16"-24, Steel, Grade A, Zinc Plated, 9/32 in Ht, 100 PK (U11612.031.0001)
- ZORO SELECT Lock Nut, 1/4"-28, Steel, Grade A, Zinc Plated, 15/64 in Ht, 100 PK (U11612.025.0001)
- ZORO SELECT Lock Nut, 3/4"-16, Steel, Grade A, Zinc Plated, 43/64 in Ht, 10 PK (U11612.075.0001)
- ZORO SELECT Nylon Insert Lock Nut, #8-32, 18-8 Stainless Steel, Not Graded, Plain, 1/4 in Ht, 50 PK (U51730.016.0001)
- ZORO SELECT Nylon Insert Lock Nut, #8-32, Nylon, Yellow Zinc, 0.14 in Ht, 2000 PK (08NSY)
- ZORO SELECT Serrated Lock Nut, 7/16"-14, Steel, Grade A, Zinc Plated, 17/64 in Ht, 50 PK (3HDX5)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-20, Steel, Grade 5, Zinc Plated, 3/4 in Ht, 25 PK (U12353.043.0002)
- Zoro Select Lock Nuts