Shop All Lock Nuts
Zoro Select
Lock Nut, 1/2"-13, Steel, Case Hardened, Zinc Plated, 0.31 in Ht, 250 PK
Mfr # 50NRNS
Zoro # G2449229
product price: $58.99
/pk 250, $0.24/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-13
- Hex Type Flange Hex
- Material Steel
- Material Grade/Class Case Hardened
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50NRNS
- Zoro # G2449229
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 1/2"-13 |
Hex Height | 0.31 in |
Hex Width | 0.736 in |
Details
Item | Lock Nut |
Hex Type | Flange Hex |
Material | Steel |
Material Grade/Class | Case Hardened |
Finish | Zinc Plated |
System of Measurement | Inch |
Description
Flange Nuts,1/2-13 NO SERR HEx F,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORQUEMASTER Masonry Screw, 5/16" Dia., Flat, 2-1/4" L, Steel Blue Ruspert, 50 PK (54255)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 100 PK (09838)
- ZORO SELECT Fully Threaded Rod, M5-0.8mm, 1 m, Steel, Class 4.8, Plain Finish (M20200.050.1000)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 500 PK (B07000.031.0150)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 1/2"-20, Steel, Grade A, Zinc Plated, 7/16 in Ht (CLNFI20500-050P)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1-1/4"-12, Steel, Grade C, Zinc Plated, 1-17/64 in Ht, 5 PK (U12950.125.0002)
- ZORO SELECT Lock Nut, 1/2"-13, Nylon, Grade 8, Yellow Zinc, 0.464 in Ht, 100 PK (50NSFL8)
- ZORO SELECT Nylon Insert Lock Nut, #2-56, Steel, Grade 2, Zinc Plated, 9/64 in Ht, 100 PK (U12300.008.0001)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-24, Steel, Grade 2, Zinc Plated, 11/32 in Ht, 100 PK (U12320.031.0002)
- ZORO SELECT Lock Nut, 5/16"-24, Steel, Grade C, Wax, 0.166 in Ht, 1000 PK (32NO)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 13/64 in Ht, 50 PK (U51730.025.0001)
- Zoro Select Lock Nuts