Shop All Lock Nuts
Zoro Select
Lock Nut, 1/2"-13, Nylon, Zinc Plated, 0.464 in Ht, 300 PK
Mfr # 50NS
Zoro # G2449971
product price: $51.85
/pk 300, $0.17/ea
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-13
- Hex Type Standard Hex
- Material Nylon
- Finish Zinc Plated
- Hex Height 0.464 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50NS
- Zoro # G2449971
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 1/2"-13 |
Hex Height | 0.464 in |
Hex Width | 3/4 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Material | Nylon |
Finish | Zinc Plated |
Standards | ASME B18.16.6 |
System of Measurement | Inch |
Thread Type | Coarse and Fine |
Locknut Series | NE |
Description
Lock Nuts,1/2-13 NE NYLON INSER,PK300, Package Quantity 300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Nylon, 2 in L, 10 PK (77084)
- ZORO SELECT Low Crown Cap Nut, 9/16"-18, Steel, Plain, 15/16 in H, 2 PK (CPB169)
- GRIP-RITE Deck Screw, #9 x 3 in, Flat Head, Torx Drive (L3STGD1)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 17/32 in L, Aluminum Body, 500 PK (U34120.012.0046)
- ZORO SELECT Lock Nut, 1/2"-13, Nylon, Zinc Plated, 0.464 in Ht, 200 PK (50NSH)
- ZORO SELECT Self Threading Lock Nut, #10-32, Nylon, Grade 6, Plain, 1/4 in Ht, 25 PK (0701032LN)
- ZORO SELECT Lock Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, 250 PK (15NXL188)
- ZORO SELECT Lock Nut, M20-2.50, Steel, Class 8, Zinc Plated, 20 mm Ht, 25 PK (M11590.200.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/8"-24, Steel, Grade C, Zinc Plated, 13/32 in Ht, 50 PK (U12950.037.0002)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/16"-18, Steel, Grade 8, Phosphate and Oil, 11/64 in Ht (U12120.031.0001)
- ZORO SELECT Lock Nut, 5/8"-18, Steel, Wax, 50 PK (63NXLTH)
- Zoro Select Lock Nuts