Shop All Lock Nuts
Zoro Select
Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Wax, 200 PK
Mfr # 50NY188
Zoro # G2454993
product price: $255.99
/pk 200, $1.28/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Standard Hex
- Material 18-8 Stainless Steel
- Finish Wax
- System of Measurement Inch
- Thread Type Coarse and Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50NY188
- Zoro # G2454993
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 1/2"-13 |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Wax |
System of Measurement | Inch |
Thread Type | Coarse and Fine |
Description
Lock Nuts,1/2-13 TWO-WAY HEx LOC,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., 0.68 in L, Steel, 25 PK (ALS4T-420-260)
- KIPP Hex Nut, M8, Steel, Grade 8, Zinc Plated, 8 mm Ht (K1148.208)
- ZORO SELECT Clevis Pin, Zinc, 0.250x1 1/2 L, PK25 (WWG-CLPZ-168)
- ZORO SELECT Cotter Pin, HammLock, 5/32Dx1-3/4" L, PK100 (U39351.015.0175)
- ZORO SELECT Lock Nut, 1-1/2"-12, Steel, Grade C, Wax, 0.843 in Ht, 10 PK (151NO)
- ZORO SELECT Nylon Insert Lock Nut, M8-1.25, A4 Stainless Steel, Not Graded, Plain, 8 mm Ht, 50 PK (M55730.080.0001)
- ZORO SELECT Nylon Insert Lock Nut, #6-32, Nylon, Black Oxide, 0.103 in Ht, 2000 PK (06NSB)
- ZORO SELECT Nylon Insert Lock Nut, #10-24, 316 Stainless Steel, Not Graded, Plain, 15/64 in Ht, 50 PK (U55730.019.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M20-2.50, Steel, Class 8, Zinc Plated, 20 mm Ht, 10 PK (4CAL6)
- ZORO SELECT Lock Nut, 1/4"-20, Steel, Case Hardened, Zinc Plated, 0.14 in Ht, 2000 PK (14NR)
- NEWPORT FASTENERS Serrated Lock Nut, 5/16"-24, Steel, Case Hardened, Zinc Plated, 0.17 in Ht, 100 PK (548581-PR-100)
- Zoro Select Lock Nuts