Shop All Lock Nuts
Zoro Select
Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 25 PK
Mfr # U51108.050.0001
Zoro # G3391285
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/2"-13
- Hex Type Flange Hex
- Material 18-8 Stainless Steel
- Lock Type Serrated
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U51108.050.0001
- Zoro # G3391285
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 1/2"-13 |
Hex Width | 3/4 in |
Flange Diameter | 1.031 in |
Flange Dia. | 1.031 in |
Dia./Thread Size | 1/2"-13 |
Width Across Flats | 3/4 in |
Description
Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 1/2 In.-13, Hex Width 3/4 in, Lock Type Serrated, System of Measurement Inch, Hex Type Flange Hex, Thread Direction Right Hand, Flange Diameter 1.031 in, Pack Size Small Pack, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., 0.975 in L, Aluminum Body (ABA-67-GL)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 25 PK (M07400.100.0100)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 3/8 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-282)
- SPIROL Coiled Spring Pin, 1/4"x 2-1/4"SD HCS PL (SPC-250-2250)
- ZORO SELECT Nylon Insert Lock Nut, M4-0.70, Steel, Class 8, Zinc Plated, 5 mm Ht, 100 PK (M12348.040.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1"-14, Steel, Grade C, Waxed Zinc Yellow, 7/8 in Ht, 10 PK (3XTP4)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-24, Steel, Grade 5, Zinc Plated, 15/32 in Ht, 50 PK (U12353.037.0002)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 8, Black Oxide, 47/64 in Ht, 260 PK (B12411.062.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1"-8, Steel, Grade 8, Black Oxide, 1-3/64 in Ht, 5 PK (U12411.100.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 7/8"-14, Steel, Grade C, Yellow Zinc, 7/16 in Ht, 5 PK (U12960.087.0002)
- NEWPORT FASTENERS Lock Nut, 5/16"-24, Steel, Grade C, Cadmium Plated, 0.32 in Ht, 1000 PK (199696)
- Zoro Select Lock Nuts