Shop All Lock Nuts
Zoro Select
Lock Nut, #10-32, Steel, Case Hardened, Zinc Baked, 0.13 in Ht, 4000 PK
Mfr # 11NR
Zoro # G2448492
product price: $226.99
/pk 4000, $0.06/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Flange Hex
- Material Steel
- Material Grade/Class Case Hardened
- Finish Zinc Baked
- Hex Height 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11NR
- Zoro # G2448492
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | #10-32 |
Hex Height | 0.13 in |
Hex Width | 0.365 in |
Details
Item | Lock Nut |
Hex Type | Flange Hex |
Material | Steel |
Material Grade/Class | Case Hardened |
Finish | Zinc Baked |
System of Measurement | Inch |
Thread Type | Coarse and Fine |
Description
Flange Nuts,10-32 SERR. HEx FLA,PK4000, Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #7, 3/4 in, Black Steel Flat Head Phillips Drive, 35 PK (79345)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x1-1/4, PK100 (U01080.031.0125)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 3/8 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-282)
- ZORO SELECT Lag Screw, 3/4 in, 12 in, Steel, Zinc Plated Hex External Hex Drive, 2 PK (U08280.075.1200)
- ZORO SELECT Lock Nut, 1/4"-28, Steel, Case Hardened, Zinc Baked, 0.14 in Ht, 2000 PK (15NR)
- ZORO SELECT Lock Nut, 5/16"-18, Steel, Case Hardened, Zinc Baked, 0.17 in Ht, 1500 PK (31NR)
- ZORO SELECT Lock Nut, 1/2"-13, Steel, Case Hardened, Zinc Baked, 0.31 in Ht, 250 PK (50NR)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, Plain, 29/64 in Ht, 25 PK (U51738.043.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M5-0.80, Steel, Class 10, Zinc Plated, 5 3/32 mm Ht, 100 PK (M12910.050.0001)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-14, Steel, Grade 8, Black Oxide, 3/4 in Ht, 25 PK (U12411.043.0001)
- MIDWEST FASTENER Nylon Insert Lock Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, Polished, 4 PK (33386)
- Zoro Select Lock Nuts