Shop All Lock Nuts
Zoro Select
Lock Nut, #10-32, Nylon, Zinc Plated, 0.14 in Ht, 2000 PK
Mfr # 11NS
Zoro # G2449271
product price: $78.89
/pk 2000, $0.04/ea
Free Shipping & Returns
$78.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Hex Type Standard Hex
- Material Nylon
- Finish Zinc Plated
- Hex Height 0.14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11NS
- Zoro # G2449271
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | #10-32 |
Hex Height | 0.14 in |
Hex Width | 3/8 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Material | Nylon |
Finish | Zinc Plated |
Standards | ASME B18.16.6 |
System of Measurement | Inch |
Thread Type | Coarse and Fine |
Description
Lock Nuts,10-32 NM NYLON INSER,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/2" Dia., 3" L, Carbon Steel Zinc Plated, 25 PK (05030S-PWR)
- ZORO SELECT L-Hook, 3/4"-10, 16" L, Carbon Steel Plain (45197)
- PWR DRIVE 3/8-inch x 5 1/8-inch LVL Torx Star Drive LVL Beams Screws, 10PK (FTC17O38518MR)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M51050.030.0008)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/2"-13, Steel, Grade C, Phosphate and Oil, 5/16 in Ht, 25 PK (U12120.050.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M18-2.50, Steel, Class 8, Zinc Plated, 18 mm Ht, 25 PK (M12858.180.0001)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-18, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Ht, 10 PK (U51411.062.0002)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/8"-24, Steel, Grade C, Yellow Zinc, 13/32 in Ht, 50 PK (U12960.037.0002)
- ZORO SELECT Nylon Insert Lock Nut, M8-1.25, Steel, Class 5, Zinc Plated, 8 mm Ht, 100 PK (M12300.080.0001)
- ZORO SELECT External Tooth Lock Washer Lock Nut, M6-1.00, Steel, Class 5, Zinc Plated, 6 13/64 mm Ht, 100 PK (4CAK8)
- ZORO SELECT Nylon Insert Lock Nut, M12-1.75, Steel, Class 10, Zinc Plated, 12 mm Ht, 50 PK (M12410.120.0001)
- Zoro Select Lock Nuts