Shop All Lock Nuts
Zoro Select
Lock Nut, 1-1/4"-7, Steel, Wax, 10 PK
Mfr # 125NXH
Zoro # G2453821
product price: $415.99
/pk 10, $41.60/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1-1/4"-7
- Hex Type Standard Hex
- Material Steel
- Finish Wax
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 125NXH
- Zoro # G2453821
- Country of Origin United States
- Category Lock Nuts
Dimensions
Thread Size | 1-1/4"-7 |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Material | Steel |
Finish | Wax |
System of Measurement | Inch |
Thread Type | Coarse and Fine |
Description
Lock Nuts,1 1/4-7 NUT FLEx FULL H,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.016.0075)
- KERR LAKESIDE 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (31F100KCS)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 6 PK (77052)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M8-1.25, PK50 (M51500.080.0025)
- ZORO SELECT Nylon Insert Lock Nut, 2"-12, Steel, Grade 2, Black Oxide, 1-3/4 in Ht (4FHZ6)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/4"-16, Steel, Grade 8, Zinc Plated, 53/64 in Ht, 190 PK (B12950.075.0002)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 5, Zinc Plated, 5/16 in Ht, 100 PK (U12348.025.0001)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Ht, 10 PK (U51738.062.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/2"-13, Steel, Grade C, Phosphate and Oil, 5/16 in Ht, 25 PK (U12120.050.0001)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 5/8"-18, Steel, Grade A, Zinc Plated, 35/64 in Ht (CLNFI20620-025P)
- ZORO SELECT Lock Nut, 1/4"-20, Nylon, Black Oxide, 0.225 in Ht, 2000 PK (14NSB)
- Zoro Select Lock Nuts