Shop All Lock Nuts
Zoro Select
Lock Nut, 1-1/4"-7, Nylon, Grade 8, Yellow Zinc, 1.125 in Ht, 4 PK
Mfr # 125NS8
Zoro # G2450242
product price: $28.99
/pk 4, $7.25/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Hex Type Standard Hex
- Material Nylon
- Finish Yellow Zinc
- Hex Height 1.125 in
- Hex Width 1-13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 125NS8
- Zoro # G2450242
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 1-1/4"-7 |
Hex Height | 1.125 in |
Hex Width | 1-13/16 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Material | Nylon |
Material Grade/Class | Grade 8 |
Finish | Yellow Zinc |
Standards | ASME B18.16.6 |
System of Measurement | Inch |
Thread Type | Coarse and Fine |
Locknut Series | NE |
Description
Lock Nuts,1 1/4-7 N1610 NYLON INSE,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in Length, 50 PK (U07151.037.0125)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, 3/4"-16 Thrd Sz, 18-8 Stainless Steel (3591-12CN1125)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-12, 2 ft, Steel, Grade A, Zinc Plated Finish (U20365.125.2400)
- ZORO SELECT #10-32 x 3/4 in Phillips Pan Machine Screw, Cadmium Steel, 2000 PK (MS35207-265)
- ZORO SELECT Lock Nut, 1-3/8"-12, Nylon, Grade 8, Yellow Zinc, 3 PK (138NS8)
- ZORO SELECT Lock Nut, 3/4"-10, Nylon, Grade 8, Yellow Zinc, 0.742 in Ht, 50 PK (75NS8)
- ZORO SELECT Lock Nut, 1-1/2"-12, Nylon, Grade 8, Yellow Zinc, 1.313 in Ht, 2 PK (151NS8)
- ZORO SELECT Nylon Insert Lock Nut, M14-2.00, Steel, Class 10, Yellow Zinc, 14 mm Ht, 50 PK (M12450.140.0001)
- ZORO SELECT Lock Nut, 5/8"-18, Steel, Wax, 50 PK (63NXLTH)
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-14, Nylon, Zinc Plated, 0.79 in Ht, 50 PK (88NS)
- MIDWEST FASTENER Lock Nut, 1/2"-13, 316 Stainless Steel, Not Graded, 5 PK (932248)
- Zoro Select Lock Nuts