Shop All Lock Nuts
Zoro Select
Lock Nut, 1-1/4"-12, Steel, Grade C, Wax, 0.698 in Ht, 15 PK
Mfr # 126NO
Zoro # G2447004
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1-1/4"-12
- Hex Type Standard Hex
- Material Steel
- Material Grade/Class Grade C
- Finish Wax
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 126NO
- Zoro # G2447004
- Country of Origin United States
- Category Lock Nuts
Dimensions
Thread Size | 1-1/4"-12 |
Hex Height | 0.698 in |
Hex Width | 1.812 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Material | Steel |
Material Grade/Class | Grade C |
Finish | Wax |
System of Measurement | Inch |
Thread Type | Coarse and Fine |
Description
1 1/4-12 Stover Alternative Automation Style Lock Nut Grade C Cad And Wax
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 5 mm Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (MSFD040050-100P1)
- ZORO SELECT Sheet Metal Screw, #14 x 4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 25 PK (1CJG8)
- GRIP-RITE Fence Staples, 9 ga, 1-1/2 in Leg L, Steel (112HGFS1)
- ZORO SELECT Hex Nut, M12-1.75, Steel, Class 8, Zinc Plated, 10 mm Ht, 50 PK (M01300.120.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/2"-20, Steel, Grade C, Yellow Zinc, 37/64 in Ht, 25 PK (U12960.050.0002)
- ZORO SELECT External Tooth Lock Washer Lock Nut, #8-32, 18-8 Stainless Steel, Not Graded, Plain, 5/32 in Ht (KEPIX0-8-100P)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 2, Chrome Plated, 11/32 in Ht, 5 PK (MPB3255)
- ZORO SELECT External Tooth Lock Washer Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 9/32 in Ht (HFNIX031-025P)
- ZORO SELECT Serrated Lock Nut, 1/4"-20, Steel, Grade 8, Phosphate and Oil, 100 PK (U12470.025.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1-1/8"-7, Steel, Grade C, Zinc Plated, 1-11/64 in Ht, 5 PK (U12910.112.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M8-1.25, Steel, Class 8, Zinc Plated, 8 mm Ht, 50 PK (4CAL1)
- Zoro Select Lock Nuts