Shop All Lock Nuts
Zoro Select
Lock Nut, 1-1/4"-11.5, Iron, Class 150, Galvanized
Mfr # 783YE2
Zoro # G905781483
$1.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex
- Material Iron
- Material Grade/Class Class 150
- Finish Galvanized
- Standards ASME B16.14; ASTM A-197; FM Approved; UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 783YE2
- Zoro # G905781483
- Country of Origin Thailand
- Category Lock Nuts
Dimensions
Thread Size | 1-1/4"-11.5 |
Hex Size | 2 1/8 in |
Nominal Pipe Size | 1 1/4 in |
Overall Length | 7/16 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Material | Iron |
Material Grade/Class | Class 150 |
Finish | Galvanized |
Standards | ASME B16.14; ASTM A-197; FM Approved; UL Listed |
System of Measurement | Inch |
Pipe Fitting Material | Malleable Iron |
Low Lead Certified Standard | NSF 372 |
Low Lead Compliance Level | Certified |
Fitting Side A Pipe Threading | 11 1/2 |
Color | Silver |
Temp. Range | -20 Degrees to 350 Degrees F |
Specific Fitting Shape | Hex Locknut |
For Pipe Schedule | 40 |
Fitting Connection Type | Female NPT |
Application | Air, Natural Gas, Non-Potable Water, Potable Water, Propane, Steam |
Class | Class 150 |
Material Grade | ASTM A197 |
Finish/Coating | Galvanized |
Description
Hex Locknut, 1 1/4 in Nominal Pipe Size, Class Class 150, Galvanized, Malleable Iron, ASTM A197, Female NPT, 11 1/2, 1 1/4-11.5, For Pipe Schedule 40, -20 Degrees to 350 Degrees F, Silver
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Hex Nut, 1/2"-28, Stainless Steel, Not Graded, Plain, 5/16 in Ht (NUT25212UNEF)
- ZORO SELECT Class 8.8, M7-1.00 Hex Head Cap Screw, Black Oxide Steel, 20 mm L, 100 PK (M01010.070.0020)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 5/8" Dia., 8-1/2" L, Carbon Steel Zinc Plated (STB2-62812)
- ZORO SELECT M6-1.00 x 12 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 25 PK (M55300.060.0012)
- ZORO SELECT Lock Nut, 1"-11.5, Iron, Class 150, Galvanized (783YE1)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 2, Chrome Plated, 11/32 in Ht, 5 PK (MPB3255)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/8"-18, Steel, Grade C, Yellow Zinc, 11/32 in Ht, 25 PK (SLFI80621-025P)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 5/32 in Ht, 50 PK (U12423.037.0001)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, Nylon, Zinc Plated, 0.742 in Ht, 100 PK (75NS)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 2, Zinc Plated, 9/32 in Ht, 10 PK (U12380.075.0002)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 7/16"-14, Steel, Grade C, Yellow Zinc, 15/64 in Ht, 50 PK (SLI80431-050P)
- Zoro Select Lock Nuts