Shop All Lock Nuts
Zoro Select
Lock Nut, 1-1/2"-12, Nylon, Grade 8, Yellow Zinc, 1.313 in Ht, 2 PK
Mfr # 151NS8
Zoro # G2450190
product price: $38.59
/pk 2, $19.30/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Hex Type Standard Hex
- Material Nylon
- Finish Yellow Zinc
- Hex Height 1.313 in
- Hex Width 2-3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 151NS8
- Zoro # G2450190
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 1-1/2"-12 |
Hex Height | 1.313 in |
Hex Width | 2-3/16 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Material | Nylon |
Material Grade/Class | Grade 8 |
Finish | Yellow Zinc |
Standards | ASME B18.16.6 |
System of Measurement | Inch |
Thread Type | Coarse and Fine |
Locknut Series | NE |
Description
Lock Nuts,1 1/2-12 N1610 NYLON INS,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #5-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK (U51050.012.0100)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.813 in Bore Dia. (HO-281)
- ZORO SELECT #2-56 x 3/16 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.008.0018)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 1/2 in Steel, Zinc Flake Finish, 100 PK (HLB-1/2")
- ZORO SELECT Lock Nut, 5/8"-11, Nylon, Grade 8, Yellow Zinc, 0.593 in Ht, 50 PK (62NS8)
- ZORO SELECT Lock Nut, 1-3/8"-12, Nylon, Grade 8, Yellow Zinc, 3 PK (138NS8)
- ZORO SELECT Lock Nut, 9/16"-12, Nylon, Grade 8, Yellow Zinc, 0.469 in Ht, 50 PK (56NS8)
- ZORO SELECT Lock Nut, #12-24, Steel, Grade A, Zinc Plated, 15/64 in Ht, 100 PK (U11610.021.0001)
- ZORO SELECT Lock Nut, 9/16"-18, Steel, Wax, 200 PK (57NY)
- ZORO SELECT Nylon Insert Lock Nut, 1"-8, Nylon, Grade 8, Yellow Zinc, 0.825 in Ht, 20 PK (100NS8)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 10 PK (U51718.050.0001)
- Zoro Select Lock Nuts