Shop All Lock Nuts
Zoro Select
Lock Nut, 1"-11.5, Iron, Class 150, Galvanized
Mfr # 783YE1
Zoro # G305781458
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex
- Material Iron
- Material Grade/Class Class 150
- Finish Galvanized
- Standards ASME B16.14; ASTM A-197; FM Approved; UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 783YE1
- Zoro # G305781458
- Country of Origin Thailand
- Category Lock Nuts
Dimensions
Thread Size | 1"-11.5 |
Nominal Pipe Size | 1 in |
Overall Length | 3/8 in |
Hex Size | 1 3/4 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Material | Iron |
Material Grade/Class | Class 150 |
Finish | Galvanized |
Standards | ASME B16.14; ASTM A-197; FM Approved; UL Listed |
System of Measurement | Inch |
Fitting Side A Pipe Threading | 11 1/2 |
Application | Air, Natural Gas, Non-Potable Water, Potable Water, Propane, Steam |
Pipe Fitting Material | Malleable Iron |
Low Lead Certified Standard | NSF 372 |
Low Lead Compliance Level | Certified |
Temp. Range | -20 Degrees to 350 Degrees F |
Color | Silver |
For Pipe Schedule | 40 |
Fitting Connection Type | Female NPT |
Specific Fitting Shape | Hex Locknut |
Finish/Coating | Galvanized |
Material Grade | ASTM A197 |
Class | Class 150 |
Description
Hex Locknut, 1 in Nominal Pipe Size, Class Class 150, Galvanized, Malleable Iron, ASTM A197, Female NPT, 11 1/2, 1-11.5, For Pipe Schedule 40, -20 Degrees to 350 Degrees F, Silver
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/8"-27 Thrd Sz, 18-8 Stainless Steel, 12 PK (R327-2)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK5 (U39080.025.0200)
- MIDWEST FASTENER Solid Rivet, Flat Head, 3/16 in Dia., 1-1/4 in L, Steel Body, 12 PK (932505)
- ZORO SELECT Carriage Bolt, 5/16-18x1 1/4, PK100 (U08305.031.0125)
- ZORO SELECT Lock Nut, 1-1/4"-11.5, Iron, Class 150, Galvanized (783YE2)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M8-1.25, Steel, Class 8, Zinc Plated, 8 mm Ht, 50 PK (4CAL1)
- ZORO SELECT Serrated Lock Nut, 5/16"-18, Steel, Grade 8, Phosphate and Oil, 9/32 in Ht, 100 PK (U12470.031.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 7/8"-9, Steel, Grade C, Waxed Zinc Yellow, 49/64 in Ht, 10 PK (3XTP2)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-20, Steel, Grade 5, Zinc Plated, 19/32 in Ht, 25 PK (U12353.050.0002)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 1/4 in Ht, 50 PK (U51705.025.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/4"-16, Steel, Grade C, Yellow Zinc, 13/16 in Ht, 10 PK (U12960.075.0002)
- Zoro Select Lock Nuts