Shop All Key Lock Boxes
This Product is Discontinued
Zoro Select
Lock Box, Padlock, 2 Keys (Discontinued)
Mfr # 33HF59
Zoro # G9223225
This Product is Discontinued
Key Features
- Mounting Type Padlock
- Locking Type Combination
- Key Capacity 2
- Material Zinc Alloy
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 33HF59
- Zoro # G9223225
- UPC # 190735464823
- Country of Origin China
- Category Key Lock Boxes
Dimensions
Height | 6 1/16 in |
Depth | 1 5/8 in |
Width | 2 1/2 in |
Details
Item | Lock Box |
Mounting Type | Padlock |
Locking Type | Combination |
Key Capacity | 2 |
Material | Zinc Alloy |
Color | Black |
Weather Resistant | No |
Description
Lock Box, Padlock Mounting Type, Combination Locking Type, Key Capacity 2, Weather Resistant No, Height 6 1/16 in, Width 2 1/2 in, Depth 1 5/8 in, Zinc Alloy, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.