Shop All Pegboard Bins
Zoro Select
Locboard Bin Clips, Pk5
Mfr # 6YE26
Zoro # G1315002
product price: $8.29
/pk 5, $1.66/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Overall Width 2 1/2 in
- Locking System Screw-In
- Overall Length 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6YE26
- Zoro # G1315002
- UPC # 190735546772
- Country of Origin China
- Category Pegboard Bins
Dimensions
Overall Width | 2 1/2 in |
Overall Length | 1/4 in |
Hole Size | 3/8 in |
For Pegboard Hole Size | 3/8 in |
Details
Color | Silver |
Material | Steel |
Locking System | Screw-In |
Item | Bin Mounting Clip |
Construction | welded |
Bend Angle | 0.1563 Degrees |
Finish | Zinc-Plated |
Hole Spacing | 1 1/2 in |
Type | Locking Style |
Hole Shape | Square |
For Pegboard Hole Shape | Square |
Accessory Type | Bin Mounting Clip |
For Pegboard Hole Spacing | 1 1/2 in |
Description
Bin Mounting Clip, Overall Length 1/4 in, Overall Width 2 1/2 in, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Bin Mounting Clip Accessory Type, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO 5 gal Bucket (TP79000)
- TENNSCO Boltless Shelf, 30"D x 72"W x 3-1/4"H, Carbon Steel (ZLES-7230)
- AT-A-GLANCE Overfill Gauge, 2 In NPT, 6 In From Top (O-2-6)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H, Stationary (EMDC-361884-95)
- ZORO SELECT Wire Basket, 14 (787CZ0)
- ZORO SELECT Pegboard Bin Kit, 5 x 11 x 10-7/8, PK6 (5TPP4)
- ZORO SELECT Pegboard Bin Clip, 13/32 In, PK5 (5TPF4)
- ZORO SELECT Pegboard Bin Kit, 3 x 4-1/8 x 7-3/8, PK24 (5TPP3)
- ZORO SELECT Pegboard Bin Kit, 3 x 4-1/8 x 5-3/8, PK24 (5TPP2)
- ZORO SELECT Wire Basket, 8-3/8 (787CY9)
- TRITON PRODUCTS 12 In. W x 6 In. D Black Epoxy Coated Steel Shelf for LocBoard (56126-BLK)
- Zoro Select Pegboard Bins