Zoro Select

Liquid Storage Tank, 300 gal. (Discontinued)


Item requires special delivery charges. A $75.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Liquid Storage Tanks

Key Features

  • Capacity 300 gal
  • Height 59 in
  • Width 43 in
  • Fill Opening Size 6 in
  • Depth 43 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 59 in
Width 43 in
Fill Opening Size 6 in
Depth 43 in
Diameter 43 in
Overall Width 43 in
Overall Depth 43 in
Overall Height 59 in
Fill Opening Diameter 6 in
Overall Diameter 43 in
Drain Opening Diameter 1 1/2 in
Overall LxDia. 43 in x 43 in / 43 in
Fill Opening Diameter (in) 6 in
Overall HxDia. 59 in x 43 in
Width (in) 43 in
Height (in) 59 in
Length (in) 43 in
Overall Dimensions 59 in H x 43 in W x 43 in L x 43 in Dia.

Description

Liquid Storage Tank, Drain Opening Diameter 1 1/2 in, Fill Opening Diameter 6 in, Liquid Storage Capacity 300 gal, Overall Depth 43 in, Overall Diameter 43 in, Overall Height 59 in, Overall Width 43 in, Tank Material Polyethylene, Color White, Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.