Shop All Liquid Storage Tanks
Zoro Select
Liquid Storage Tank, 275 gal.
Mfr # GC275
Zoro # G9927233
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$439.99
Free 30-Day Returns
Key Features
- Capacity 275 gal
- Width 39 1/4 in
- Depth 47 1/4 in
- Fill Opening Size 6 in
- Height 45 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # GC275
- Zoro # G9927233
- Country of Origin United States
- Category Liquid Storage Tanks
Dimensions
Width | 39 1/4 in |
Depth | 47 1/4 in |
Fill Opening Size | 6 in |
Height | 45 1/2 in |
Overall Depth | 47 1/4 in |
Overall Height | 45 1/2 in |
Overall Width | 39 1/4 in |
Overall WxDxH | 39 1/4 in x 47 1/4 in x 45 1/2 in |
Fill Cap Diameter | 6 in |
Fill Opening Diameter | 6 in |
Drain Opening Diameter | 2 in |
Overall Dimensions | 39 1/4 in x 45 1/2 in x 47 1/4 in |
Valve Diameter | 2 in |
Description
IBC Tote, Drain Connection Gender Male, Drain Connection Type Cam-and-Groove, Drain Opening Diameter 2 in, Fill Opening Diameter 6 in, Frame Material Steel Wire, Liquid Storage Capacity 275 gal, Overall Depth 47 1/4 in, Overall Height 45 1/2 in, Overall Width 39 1/4 in, Standards FDA Approved, UN Rated, Tank Material Polyethylene, Tank Opening Type Closed Top, Maximum Operating Temperature 150 Degrees F, Color Natural, Fill Cap Diameter 6 in, Frame Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Clear Pallet Cover, 51" W, 75" L (PC506)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-L-2460)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 126 Bins (2501-BDLP-126-1795)
- ECONOCO Square Dump Bin 36", White (GTC36/W)
- ZORO SELECT Cap, Polypropylene, Black, 6 In. W (PBC6PV-2)
- ZORO SELECT Cap, Polypropylene, Blue, 6 In. W (78D)
- ZORO SELECT White Liquid Storage Container, 53"H (IBC-330)
- ZORO SELECT Adapter, Polypropylene, Black, 2 In. W (A2FNPTQD2-E)
- ZORO SELECT Adapter, Polypropylene, Black, 2 In. W (A2BFQD2-E)
- ZORO SELECT White Liquid Storage Container 46-1/2" (IBC-275)
- RUBBERMAID COMMERCIAL 100 gal. Stock Tank, Black, 52" L, 31" W (FG424288BLA)
- Zoro Select Liquid Storage Tanks