Shop All Lab Dippers & Ladles
Zoro Select
Liquid Sampling and Stirring Kit, HDPE
Mfr # 107035-5000
Zoro # G7248866
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 50 mL, 100 mL, 250 mL, 500 mL, 1,000 mL
- Material HDPE
- Handle 18 in, 3 ft, 6 ft
- Color White
- Graduation Subdivisions 100 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 107035-5000
- Zoro # G7248866
- Country of Origin United States
- Category Lab Dippers & Ladles
Dimensions
Overall Length - Imperial | 6 ft |
Maximum Handle Length | 18 in, 36 in, 6 ft |
Minimum Handle Length | 18 in, 36 in, 6 ft |
Details
Capacity | 50 mL, 100 mL, 250 mL, 500 mL, 1,000 mL |
Material | HDPE |
Handle | 18 in, 3 ft, 6 ft |
Item | Liquid Sampling Kit |
Color | White |
Graduation Subdivisions | 100 mL |
Autoclavable | No |
Head Material | HDPE |
Capacity - Imperial | 3 3/8 fl oz, 16 7/8 fl oz |
Shaft Material | HDPE |
Capacity - Metric | 100 mL, 500 mL |
Standards | FDA Compliant |
Includes | (2) Sampler Bottles, (2) Stir Blades, (3) Dipper Cups, (3) Handles |
Sterile/Non-Sterile | Non-Sterile |
Product Type | Liquid Sampling Kit |
Removable Handle | No |
Grip Material | PVC |
Pre-Cleaned | None |
Description
Liquid Sampling Kit, Head Material HDPE, Product Type Liquid Sampling Kit, Capacity - Metric 100 mL, 500 mL, Capacity - Imperial 3 3/8 fl oz, 16 7/8 fl oz, Pre-Cleaned None, Color White, Overall Length - Imperial 6 ft, Graduation Subdivisions 100 mL, Dipper Diameter - Imperial Not Applicable, Sterile/Non-Sterile Non-Sterile, Removable Handle No, Material Grade Not Applicable, Minimum Handle Length 18 in, 36 in, 6 ft, Maximum Handle Length 18 in, 36 in, 6 ft, Sterilization Method Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Brass Nozzle, 8&32 oz dispensing bottle (11300)
- WHEATON Sample Vial, 20mL, PK500 (986561)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 0.25 gal. (Elmasonic EP10H)
- CLEAN BOTTLE EXPRESS Clean Bottle Express CBE3 9 x 0.5 x 28 in. Carboy Brush (CBE3)
- ZORO SELECT Telescopic Dipper, Polypropylene, 7-24 Ft (5324)
- ZORO SELECT Ladles for Telescopic Dipper, 600mL, PK5 (5327)
- ZORO SELECT Telescopic Dipper, Aluminum, 5-12 Ft (5312)
- ZORO SELECT Disposable Dipper, Poly, 600mL, 46 In, PK10 (5301)
- ZORO SELECT Ladles for Telescopic Dipper, 600mL, PK10 (5326)
- ZORO SELECT CUSTOM DIPPER HDPE 6 FEET L 1000 M (106515)
- ZORO SELECT Graduated Dipper, 500 ml, 12 Ft Handle (3KWG3)
- Zoro Select Lab Utensils