Shop All Utility Carts
Zoro Select
Linen Cart, Stainless Steel (Frame)/Nylon (Container), 4 Shelves, 600 lb
Mfr # ZL248U403
Zoro # G9949012
product price: $1,055.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,055.99
Free 30-Day Returns
Key Features
- Overall Height 47 in
- Overall Length 52 in
- Overall Width 23 in
- Material Stainless Steel (Frame)/Nylon (Container)
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZL248U403
- Zoro # G9949012
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 47 in |
Overall Length | 52 in |
Overall Width | 23 in |
Caster Width | 1-1/4 in |
Shelf Length | 48 in |
Caster Dia. | 5 in |
Shelf Width | 22" |
Description
Bulk Linen Cart, Number of Compartments 3, Blue, Load Capacity 600 lb, Laundry Container Material Nylon, Laundry Cart Frame Material Stainless Steel, Caster Configuration (4) Swivel, Caster Dia. 5 in, Overall Length 52 in, Overall Width 23 in, Overall Height 47 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER Regency 600CSW415 U-Boat Utility Cart Caster Replacement Set - (REG-SCC-20S414-PPUB-BLUE-TP2-4)
- ZORO SELECT Bolt Hole Caster, 175 lb. Load Rating (P9S-SR020K-H)
- CROSBY Anchor Shackle, Carbon Steel, 4000 lb. (1018464)
- KEEPER Zip Cord Yellow Bungee Cord 40 in. L X 0.315 in. (06386)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (OPC-2448-3-95)
- ZORO SELECT Low-Profile Instrument Cart with Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LIC-1830-2-8SPN-95)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb (BUSTC111BU)
- ZORO SELECT Dual-Handle Utility Cart with Lipped Plastic Shelves, (2) Raised, 4 Shelves, 400 lb (35KT28)
- ZORO SELECT Utility Cart with See-Through Ventilated Walls & Lipped Metal Shelves, Steel, Flat, 2 Shelves (RSC12-EX1830-2-5PO-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 1,200 lb (RSC-2448-5-95)
- LITTLE GIANT Drop-Gate Truck 3600 lb. Capacity (CARD30488PY)
- Zoro Select Utility & Storage Carts