Shop All Voice & Data Connectors
Zoro Select
Line Slplitter, 6 Positions
Mfr # 6LP21
Zoro # G0254922
$0.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type RJ11
- Connector Application Telecommunications
- Number of Contacts 4
- Number of Positions 6
- Color Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6LP21
- Zoro # G0254922
- UPC # 190735543160
- Country of Origin China
- Category Voice & Data Connectors
Details
Item | Line Splitter |
Connector Type | RJ11 |
Connector Application | Telecommunications |
Number of Contacts | 4 |
Number of Positions | 6 |
Color | Ivory |
Simplex/Duplex | Duplex |
Cable Type | RJ11 |
Features | 3-Way |
Number of Adapter Ports | 4 |
Number of Connectors Included | 1 |
Product Type | Line Splitter |
Compatible Number of Fibers | Duplex |
For Use With | PC and Telecommunications |
Description
Line Splitter, Connector Type RJ11, Color Ivory, Number of Adapter Ports 4, Features 3-Way, Product Type Line Splitter, Compatible Number of Fibers Duplex, Number of Contacts 4, Number of Connectors Included 1, Number of Positions 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J25E)
- ENM AC Hour Meter I, 6-Digit, 2.31 In, Round (T50A4)
- IDEAL Cat5E Kystn Mod Jack Wht, PK10 (89-751WH)
- DURAVENT CONNECTR CLOSECLEAR 6"" (6DVL-KVP)
- HOME-FLEX UNDRGRND COUPL 1/2X1/2"" (18-429-005)
- ALLEN TEL 9-Pin Data Connector Kit-Type D, Male (ATD9MCK)
- KLEIN TOOLS Modular Data Plugs RJ45 CAT5e, 50-Pack (VDV826-602)
- MONOPRICE Cat5e, Inline Coupler, White (7284)
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 24..230V LED M16x1.5 (7000-29281-0000000)
- W BOX B CNNTR PLAIN 100 PK (0E-SR100P)
- MURR ELEKTRONIK M12 female 90° with cable, PVC 4x0.34 gy UL/CSA 10m (7000-12341-2141000)
- Zoro Select Voice & Data Connectors