Shop All Fence Posts
Zoro Select
Line Post, 6 Ft x 1 5/8 In.
Mfr # 4LVL5
Zoro # G1088744
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Height 72 in
- Diameter 1 5/8 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4LVL5
- Zoro # G1088744
- UPC # 190735514719
- Country of Origin China
- Category Fence Posts
Dimensions
Height | 72 in |
Diameter | 1 5/8 in |
Length | 72" |
Overall Height | 6 ft |
Overall Width | 1 5/8 in |
Details
Item | Line Post |
Material | Steel |
Finish | Galvanized |
Color | Silver |
Gauge | 16 ga |
For Use With | Chain Link Fencing |
Product Type | Line Post |
Description
Line Post, Product Type Line Post, Material Steel, Overall Height 6 ft, Color Silver, Diameter 1 5/8 in, Overall Width 1 5/8 in, Gauge 16 ga, Finish Galvanized, For Use With Chain Link Fencing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 20 ft L x 0.5 mm H x 16 ft W Heavy Duty 10 Mil Tarp, Brown/Black, Polyethylene (CT-602-16X20)
- SUNPACK Extra Strength Heavy-Duty 10" x 20" Tray (SP61020P)
- GOFIT Pro Power Handles (GF-STHC)
- STENS New Wheel For Mtd Most 21 In. Walk Behinds 753-04064, 734-1988, 734-1988 (205-426)
- ZORO SELECT Fence Post, 48 H x 3 1/2 W In., Steel (46V227)
- ZORO SELECT Line Post, 8 Ft x 1 7/8 In. (4LVL7)
- ZORO SELECT Fence Post, Height 48 In (4LVG4)
- ZORO SELECT Fence Post, Height 36 In (4LVG3)
- ZORO SELECT Terminal Post, 8 Ft. (4LVL4)
- ZORO SELECT U-Channel Fence Post, 14 ga Gauge, 60 in H, 1 5/16 in Dia, 0.47 lb Wt/Ft. (4LVG5)
- NUVO IRON 4in x 4in BLACK ALUMINUM ORNAMENTAL BALL POST CAP (PCB03)
- Zoro Select Fence Posts