Shop All Solenoid Valve Accessories
Zoro Select
Limit Switch Box
Mfr # SPB01200D
Zoro # G4792916
original price:
$201.63
9% off
new price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V DC, 250V AC
- Standards CE
- For Use With 90C.75C/52-5SC-XX, 90C1.0C/63-5SC-XX, 90C1.5C/75-5SC-XX, 90C2.0C/100-5SC-XX, 90C2.5C/115-5SC-XX, 90C3.0C/125-5SC-XX, 90C4.0C/160-5SC-XX, 90C.5C/52-5SC-XX
- Terminal Standard PCB (6 POLES)
- Indicator 3D Position Viewable from Top and Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SPB01200D
- Zoro # G4792916
- Country of Origin Italy
- Category Solenoid Valve Accessories
Dimensions
Cable Size | 1/2 in NPT |
Conduit Connection Size | 1/2" |
Description
Limit Switch Box, Contact Form SPDT, For Use With 90C.75C/52-5SC-XX, 90C1.0C/63-5SC-XX, 90C1.5C/75-5SC-XX, 90C2.0C/100-5SC-XX, 90C2.5C/115-5SC-XX, 90C3.0C/125-5SC-XX, 90C4.0C/160-5SC-XX, 90C.5C/52-5SC-XX, AC Contact Rating 5 A @ 250 V, 50 mA @ 250 V, Electrical Connection M20, IP Rating IP65, Standards CE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L075, Sint Iron, 19mm (L07519MM)
- GATES Polyflex JB Belts, 2/5M530JB (2/5M530JB)
- RUSTLICK Cutting Oil, 5 gal, Bucket (74052)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRH250-1/4 100 SST)
- MURR ELEKTRONIK SIEMENS CONTACTOR SUPPRESSOR, Varistor, 24VAC/DC, S00-VG-24-S (26503)
- AVENTICS Single Subbase (203-1283)
- NUMATICS Speed Control Kit, Mark 3 Series Valves (239-469)
- PARKER Repair Kit, Single, 1 In, Valveair II (K352128)
- NUMATICS End Plate Kit, Mark 3 Manifold Blocks (229-719)
- NUMATICS DIN Plug with Cord, Mark 7 Series Valves (230-213 plug assembly)
- FESTO Mounting Rail NRH-35-2000 (NRH-35-2000)
- Zoro Select Solenoid Valve Accessories